Skip Content

Modular Wiring Kit,Size 8 Ft x 10 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Modular Wiring Kit, Size 8 Ft x 10 Ft

Price $893.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6CEZ8
  • Mfr. Model # MW810
  • UNSPSC # 30201701
  • Catalog Page # N/A
  • Catalog Group # J0424
  • Shipping Weight 75.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemModular Wiring Kit
  • Size8' x 10'
  • ColorChampagne
  • Voltage110V
  • IncludesLight, Switch, Outlet and Circuit Breaker Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Provide your office with everything it needs for simple wiring installation. All outlet boxes, switches, wiring, and conduits fit neatly into the studs of the framing system. Removable cover plates allow wiring access while recessed fluorescent light fixtures integrate seamlessly with the ceiling grid system.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.