Skip Content

Modular InPlant Office,4Wall,8x10,Vinyl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Modular InPlant Office, 4Wall, 8x10, Vinyl

Price $6,902.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6CEV4
  • Mfr. Model # OV810
  • UNSPSC # 30201701
  • Catalog Page # 1862
  • Catalog Group # G5408
  • Shipping Weight 1874.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Modular In-Plant Offices
Painted aluminum stud framing system uses 3"-thick, 8-ft. tall walls to support loadbearing roofs and 2-story construction without costly support columns.

View More

Technical Specs

  • Item Modular In-Plant Office
  • Type Unassembled 4-Wall
  • Depth 8 ft. 4-1/2"
  • Width Size 10 ft. 4-1/2"
  • Height 8 ft. 1 3/4"
  • Lights 1
  • Outlets 2
  • Fire Rating Non-Combustible
  • Insulation R-11
  • Color Champagne
  • Panel Material Vinyl Covered Drywall
  • Frame Color Champagne
  • Frame Material Anodized Aluminum
  • Sound Transmission Coefficient STC 31
  • Standards ASTM-E84
  • Includes 1 Light, 2 Outlets and 1 Steel Door
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.