Skip Content

Prtbl Evaporative Cooler,1/3 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Prtbl Evaporative Cooler, 1/3 HP

Price $2,039.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HWJ9
  • Mfr. Model # PAC163SVT
  • NSN # 4120-01-516-5237
  • UNSPSC # 40101703
  • Catalog Page # 4184
  • Shipping Weight 140.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Evaporative Cooler
  • DriveWith
  • Air Flow2500/3300/3900 cfm
  • Cooling Capacity900 sq. ft.
  • Blade Dia.16"
  • Drive TypeDirect
  • Speed3
  • Motor HP1/3
  • Voltage115
  • Amps5.1
  • DischargeFront
  • Width37-1/2"
  • Depth23"
  • Height59"
  • Grille Width21"
  • Grille Height21"
  • MediaHigh Efficiency Rigid Evaporative
  • Pad Thickness6"
  • Pump Voltage115
  • Power Cord Length14-1/4 ft.
  • Water Capacity42 gal.
  • Fill TypeManual Fill
  • Operating Weight109 lb.
  • MaterialPolyethylene
  • FinishNatural
  • ColorBlack
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • PAC163SVT,
  • PAC163SVT

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

what is the warrenty

2 years ago
by
Read all my Q&A
 
Please wait while more information about Mike1970 is loaded.
Additional information about Mike1970 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This comes with a 1 year warranty from the date of purchase, however, it does have an extended warranty available for an additional charge. Please contact us at 1-800-Grainger for further assistance. Thank you for using Grainger Ask & Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about BillyO is loaded.
Additional information about BillyO could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This evaporative cooler has a standard 5-15P plug for a standard 115 volt wall recepticle.

Thank you for using Grainger Ask and Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-27T20:47:31.731-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HWJ9, prod, sort_default
1 of 1
  • 2015-05-27T20:47:31.733-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HWJ9, prod, sort_default
1 of 1