Skip Content

Portable Evaporative Cooler,2400/3000cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Evaporative Cooler, 2400/3000cfm

Price $1,147.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TNV4
  • Mfr. Model # PAC2KCYC01
  • UNSPSC # 40101703
  • Catalog Page # 3744
  • Shipping Weight 111.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Port-A-Cool Cyclone® 2-Speed Portable Evaporative Cooler helps cool compact work areas, such as garages, barns, patios, or any small hot spot. 1-pc., rotomolded polyethylene housing will not crack, rust, or leak. Environmentally friendly; use tap water and require no chemicals Nonmisting output does not wet surfaces or promote rust.

View More

Technical Specs

  • Item Portable Evaporative Cooler
  • Drive With
  • Air Flow 2400/3000 cfm
  • Cooling Capacity 700 sq. ft.
  • Blade Dia. 12"
  • Drive Type Direct
  • Speed 2
  • Motor HP 1/3
  • Voltage 115
  • Amps 5.6
  • Discharge Top Front
  • Width 25"
  • Depth 25"
  • Height 38"
  • Grille Width 14"
  • Grille Height 11-1/2"
  • Media Rigid
  • Pad Thickness 6"
  • Pump Voltage 115
  • Power Cord Length 10 ft.
  • Water Connection 1/2"
  • Water Capacity 16 gal.
  • Fill Type Tubing
  • Operating Weight 100 lb.
  • Material Polyethylene
  • Finish Natural
  • Color Black
  • Includes 6" Thick Pads, Centrifugal Blower, Heavy Duty Casters, Two Speed Motor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Our company purchased this air cooler as a backup system to our current air cooling system and it works perfect!!! July 28, 2014
  • 2016-05-04 T21:57:49.819-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2TNV4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.