Skip Content

Portable Evaporative Cooler,14,500 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Evaporative Cooler, 14,500 cfm

Price $5,079.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 16W249
  • Mfr. Model # PACHR3600
  • UNSPSC # 40101703
  • Catalog Page # 4184
  • Shipping Weight 330.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Evaporative Cooler
  • Drive With
  • Air Flow 14,500 cfm
  • Cooling Capacity 3500 sq. ft.
  • Blade Dia. 36"
  • Drive Type Direct
  • Speed Variable
  • Motor HP 1
  • Voltage 120
  • Amps 11.4
  • Discharge Front
  • Width 74.5"
  • Depth 35"
  • Height 76.5"
  • Grille Width 36"
  • Grille Height 36"
  • Duct Opening Length 36"
  • Duct Opening Width 36"
  • Media Rigid
  • Pad Thickness 6"
  • Pump Voltage 120
  • Power Cord Length 10 ft.
  • Water Connection 3/4"
  • Water Capacity 67 gal.
  • Fill Type Hose
  • Operating Weight 260 lb.
  • Material Plastic
  • Finish Natural
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Features an innovative concentrated "tunnel" airflow pattern for maximum coverage. Designed with digital control panel and low-water shutoff, timer, and thermometer. Model has a 1 HP motor, cord management system, water hose connection or manual fill options.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • PACHR3600

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.