Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
PORTACOOL

Evaporative Cooler Pad, 30-3/4"H x 36"W x 4"D, Residential/Commercial/Industrial

  • Item # 4YC22
  • Mfr. Model # PAD401
  • Catalog Page # 3060
  • UNSPSC # 40101703
Evaporative Cooler Pad, 30-3/4"H x 36"W x 4"D, Residential/Commercial/Industrial close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $98.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Portacoolâ„¢ evaporative media is designed with an innovative combination of materials and manufacturing techniques to deliver optimal cooling performance and reliability. Suitable for use in residential, commercial, and industrial applications.

View More

Technical Specs

  • Item Evaporative Cooling Media
  • Environmental Applications Residential/Commercial/Industrial
  • Evaporative Cooler Pad Width 36"
  • Evaporative Cooler Pad Depth 4"
  • Evaporative Cooler Pad Height 30-3/4"
  • Evaporative Cooler Pad Item Evaporative Cooler Pad
  • Pad Material Kraft Paper
  • Pad Features Energy Efficient, Highly Absorbent, Water-Resistant, Cross-Linked Polymer Glue
  • Evaporative Cooler Pad Replaces Part No. Champion/Essick PRCN 8600 PRCN 7000 PRCN 6600
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Evaporative Cooler Pad, 30-3/4 In H x 36 In W x 4 In D, Residential/Commercial/Industrial is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from Not the size the description says it is. The package contains 3 pieces that are 12"x30 3/4"x4". If you are expecting one piece don't get fooled, and the resin % isn't what they claim as being the highest.
Date published: 2013-06-24
  • y_2017, m_7, d_27, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4YC22, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.