Skip Content

Cordless Rivet Tool Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Rivet Tool Kit

Price $1,746.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40G468
  • Mfr. Model # PB2500-NA
  • UNSPSC # 27112402
  • Catalog Page # N/A
  • Shipping Weight 8.45 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Rivet Tool Kit
  • Battery Included / Bare ToolBattery Included
  • Blind Rivet Dia.3/32", 1/8", 5/32", and 3/16"
  • Pulling Force2000 lb.
  • Stroke Length0.980"
  • Height9-3/8"
  • Length12-7/8"
  • Tool Weight3.8 lb.
  • IncludesHeavy-Duty Blow Molded Case, Cordless Rivet Tool, 18.0V (1.5A/hr.) Battery, Charger, Nose Pieces for 1/8", 5/32", and 3/16" dia. Rivets
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Details

Pneumatic and Battery-Operated Riveters
Set uniform rivets in any position.
Industrial-Duty Battery-Operated
Can be used anywhere, especially when no convenient power supply is available. High-capacity 12V battery pack (included) sets up to 1900 rivets and recharges in 1 hr. with included charger. Comes with 4 nosepieces, wrench, and steel carrying case.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Cooters is loaded.
Additional information about Cooters could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Pop Cordless Rivet Tool has a nose diameter of 17/32”

Thank you for using Grainger Ask and Answer.
2 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Cooters is loaded.
Additional information about Cooters could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:
Nose Pieces for 1/8", 5/32", and 3/16"

Thank you for using Grainger Ask and Answer.
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:41:57.413-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_40G468, prod, sort_default
1 of 1
  • 2015-06-29T19:41:57.416-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_40G468, prod, sort_default
1 of 1