Skip Content

Blind Rivet,1/8 Dia,0.375 L,PK500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blind Rivet, 1/8 Dia, 0.375 L, PK500

Clearance Price $35.00 / pkg. of 500

Price $118.25 / pkg. of 500

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3ZKU2
  • Mfr. Model # SSK44SSBS201
  • UNSPSC # 31162201
  • Catalog Page # 2935
  • Shipping Weight 1.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlind Rivet
  • Head Type120 Degrees Countersunk
  • Rivet TypeOpen
  • Rivet MaterialStainless Steel
  • Mandrel MaterialStainless Steel
  • Rivet Dia.1/8 (0.125)"
  • Rivet Length0.375"
  • Grip Range0.188 to 0.250"
  • Head Dia.0.220"
  • Head Height0.030"
  • Drill Size#30
  • Hole Size0.129 to 0.133"
  • Single Shear Strength (Lbs.)550
  • Tensile Strength (Lb.)700
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Blind Rivets
Blind rivets have 2 parts: the rivet and the mandrel. The rivet fastens to the materials, and the mandrel is used to set the rivet and then is discarded.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.