Skip Content

10 gal., Green, Aluminum/Steel, Pet Waste Container close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

10 gal., Green, Aluminum/Steel, Pet Waste Container

Price $763.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ACD1
  • Mfr. Model # PP-SD-01-2R400-WP
  • UNSPSC # 10111303
  • Catalog Page # 1675
  • Shipping Weight 32.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Weather-resistant station with green finish makes it easy to pick up after pets. Includes 8-ft. steel channel post, 10-gal. steel waste receptacle with hinged steel lid and bag retainer bands, steel bag dispenser with security lock, 800 biodegradable, and leakproof waste bags. Lemon-scented replacement bags available, order separately.

View More

Technical Specs

  • Item Pet Waste Container
  • Capacity 10 gal.
  • Color Green
  • Material Aluminum/Steel
  • Finish Powder Coated
  • Width 13-1/2"
  • Top Dia. 13-1/2"
  • Height 96"
  • Bottom Dia. 11-1/2"
  • Shape Round
  • Top Open
  • Includes 12" x 18" Aluminum Sign: "Please Clean Up After Your Pet", Mounting Hardware And Instructions, 8' Steel Channel Post (In Two 4' Sections), (2) Rolls of 400 Degradable, Leaf-Proof Bags
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.