Skip Content

Pet Waste Bag,Green,PK 2400 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pet Waste Bag, Green, PK 2400

POOPY POUCH

Price: $248.00 / pkg. of 2,400

Please sign in or register to access lists

  • Item # 4ACD2
  • Mfr. Model # SD-6-400
  • UNSPSC # 10111303
  • Catalog Page # 1835
  • Shipping Weight 14.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemPet Waste Bag
  • Capacity0.75 gal.
  • ColorGreen
  • MaterialHigh Density Polyethylene
  • Length15"
  • Width7"
  • Thickness0.55 mil
  • Max. Load5 lb.
  • LegendBiohazard Symbol
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack400
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Weather-resistant station with green finish makes it easy to pick up after pets. Includes 8-ft. steel channel post, 10-gal. steel waste receptacle with hinged steel lid and bag retainer bands, steel bag dispenser with security lock, 800 biodegradable, and leakproof waste bags. Lemon-scented replacement bags available, order separately.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.