Skip Content

Test Lead,60 In. L,Red,1000VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Test Lead, 60 In. L, Red, 1000VAC

Price $21.61 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1PE34
  • Mfr. Model # 4911A-60-2
  • UNSPSC # 41113630
  • Catalog Page # N/A
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Test Lead
  • Length 60"
  • Color Red
  • Wire Insulation PVC
  • Safety Rating CAT III 1000V
  • Max. Amps 10
  • Max. Voltage 1000VAC
  • Wire Gauge 18
  • Plug and Connector Description Retractable Sheath End Allows Interfacing to Either Standard Sheathed or Non Sheath Style Banana 1-2/3" Jacks and Multi Leaf Banana Spring
  • Temp. Range 0 to 176 Degrees F
  • Standards IEC 1010-2-31
  • Manufacturers Warranty Length 90 days
  • Features Plug and Housing are Molded Directly to The Cable In An Integral One Piece Design and The Wire is Double Crimped for A Long Lasting Connection, Test Leads Can Mate to A Broad Assortment of Pomona Probes, Alligators, Spade Lugs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.