Skip Content

Panel Mount Banana Jack,25A,Red,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Panel Mount Banana Jack, 25A, Red, PK10

Price $49.45 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PE36
  • Mfr. Model # 5931-2
  • UNSPSC # 41113630
  • Catalog Page # N/A
  • Shipping Weight 0.12 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Panel Mount Banana Jack
  • Max. Amps 25
  • Hand Held Voltage 1000VDC
  • Safety Rating CAT III 1000V
  • Standards IEC 61010-031, IEC 61010-1
  • Features Ring Threads, Banana Jack is Gold Plated for Electrical Connection, Banana Jack Mates to Pomona Mfr. No. 5907A, 5908A and 5909A Flexible Sheathed Style of DMM Test Leads
  • Length 1"
  • Color Red
  • Operating Temp. Up to 176 Degrees F
  • Body Material Nylon
  • Contact Material Brass
  • Contact Finish Gold Plated
  • Spring Material Gold Plated Brass
  • Insulating Material Nylon
  • Application Electronics Design or Manufacturing
  • Includes Locking Ring
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.