Skip Content

3/4"W PTFE Joint Sealant Tape, White, 1200" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3/4"W PTFE Joint Sealant Tape, White, 1200" Length

Price $797.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40E313
  • Mfr. Model # 28320
  • UNSPSC # 31201514
  • Catalog Page # N/A
  • Shipping Weight 8.98 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Joint Sealant Tape
  • Material PTFE
  • Density 0.45 to 0.55sg, compressed to 2.0 to 2.1sg
  • Width 3/4"
  • Length 1200"
  • Color White
  • Gas Pressure Range 0 to 232 psi
  • Performance Temp. Range -450 Degrees to 600 Degrees F
  • Liquid Pressure Range 0 to 3000 psi
  • Application Pliable Instant Flange Gasket Resists Common Chemicals and will not Deteriorate 100% Expanded PTFE UHF Material
  • Standards Meets FDA 21 CFR 177.1550 and 21 CFR 175.105, CSA Recognized Component
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.