Skip Content

Open Bath System,28L,Stainless Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Open Bath System, 28L, Stainless Steel

Price $2,377.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12C294
  • Mfr. Model # MX28S135-A11B
  • UNSPSC # 41103701
  • Catalog Page # N/A
  • Shipping Weight 90.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOpen Bath System
  • MaterialStainless Steel
  • Capacity28L
  • Temp. Range (C)Ambient +10 Degrees to 135 Degrees
  • Max. Temp. (C)150 Degrees
  • Accuracy+/- 0.07 Degrees C
  • Temp. ControlYES
  • Flow Rate20.1 lpm pressure, 14.7 lpm suction
  • SpeedSingle-Speed Pump
  • Overall Height20.3cm
  • Overall Width21.4cm
  • Overall Depth25.7cm
  • Voltage (AC)120
  • Power Rating60Hz
  • ComplianceCSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Internal Dimensions?????

3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about warbird is loaded.
Additional information about warbird could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier the working access dimensions are Length10.1 x Width 8.4 x Depth 8". Overall dimensions are Length 20.9 x Width 13.5 x Height 18". Thank you for using Grainger.com Ask & Answer.
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:58:16.965-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12C294, prod, sort_default
1 of 1
  • 2015-05-22T19:58:16.967-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12C294, prod, sort_default
1 of 1