Skip Content

 
Portable Wash Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Wash Station

Technical Specs

  • Item Portable Wash Station 
  • Mounting Type Floor 
  • ADA Compliant No 
Body Material
Please Select
Color
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Bowl Size
Please Select
Bowl Depth
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • POLYJOHN 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Body Material
Color
Overall Length
Overall Width
Overall Height
Bowl Size
Bowl Depth
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
GRNG-PSW1-1000
Linear Low Density Polyethylene
Dark Granite
18"
18"
62"
15" x 6-1/2"
4-1/2"
Soap and Towel Dispenser

$669.50 / each

Enter location to check availability
Catalog Page #  3396 

Price $669.50 / each

Technical Specs

  • Item Portable Wash Station
  • Body Material Linear Low Density Polyethylene
  • Mounting Type Floor
  • Color Dark Granite
  • Overall Length 18"
  • Overall Width 18"
  • Overall Height 62"
  • Bowl Size 15" x 6-1/2"
  • Bowl Depth 4-1/2"
  • ADA Compliant No
  • Includes Soap and Towel Dispenser
GRNG-PS14-1000
Linear Low Density Polyethylene
Dark Granite
22-1/2"
22-1/2"
58"
12-1/2" x 6-1/2"
4-1/2"
Soap and Towel Dispenser

$1,331.00 / each

Enter location to check availability
Catalog Page #  3396 

Price $1,331.00 / each

Technical Specs

  • Item Portable Wash Station
  • Body Material Linear Low Density Polyethylene
  • Mounting Type Floor
  • Color Dark Granite
  • Overall Length 22-1/2"
  • Overall Width 22-1/2"
  • Overall Height 58"
  • Bowl Size 12-1/2" x 6-1/2"
  • Bowl Depth 4-1/2"
  • ADA Compliant No
  • Includes Soap and Towel Dispenser
GRNG-BRA1-1000
Linear Low Density Polyethylene
Dark Granite
26-1/2"
21-1/2"
62"
18" x 7-1/2"
5-3/4"
Soap and Towel Dispenser

$1,114.00 / each

Enter location to check availability
Catalog Page #  3396 

Price $1,114.00 / each

Technical Specs

  • Item Portable Wash Station
  • Body Material Linear Low Density Polyethylene
  • Mounting Type Floor
  • Color Dark Granite
  • Overall Length 26-1/2"
  • Overall Width 21-1/2"
  • Overall Height 62"
  • Bowl Size 18" x 7-1/2"
  • Bowl Depth 5-3/4"
  • ADA Compliant No
  • Includes Soap and Towel Dispenser
GRNG-SK3-1000
Linear Low Density Polyethylene
Dark Granite
50-1/2"
21-2/3"
47-1/2"
15-3/4" x 8-1/2"
4-1/2"
Soap and Towel Dispenser, 60 gal. Reservoir and Flexible Bladder

$1,368.00 / each

Enter location to check availability
Catalog Page #  3396 

Price $1,368.00 / each

Technical Specs

  • Item Portable Wash Station
  • Body Material Linear Low Density Polyethylene
  • Mounting Type Floor
  • Color Dark Granite
  • Overall Length 50-1/2"
  • Overall Width 21-2/3"
  • Overall Height 47-1/2"
  • Bowl Size 15-3/4" x 8-1/2"
  • Bowl Depth 4-1/2"
  • ADA Compliant No
  • Includes Soap and Towel Dispenser, 60 gal. Reservoir and Flexible Bladder
GRNG-SK3-3000
Linear Low Density Polyethylene
Dark Granite
50-1/2"
21-2/3"
47-1/2"
15-3/4" x 8-1/2"
4-1/2"
Soap and Towel Dispenser, Float Valve and Garden Hose Connection

$1,399.00 / each

Enter location to check availability
Catalog Page #  3396 

Price $1,399.00 / each

Technical Specs

  • Item Portable Wash Station
  • Body Material Linear Low Density Polyethylene
  • Mounting Type Floor
  • Color Dark Granite
  • Overall Length 50-1/2"
  • Overall Width 21-2/3"
  • Overall Height 47-1/2"
  • Bowl Size 15-3/4" x 8-1/2"
  • Bowl Depth 4-1/2"
  • ADA Compliant No
  • Includes Soap and Towel Dispenser, Float Valve and Garden Hose Connection
PSW1-2000
Polyethylene
Granite
23"
18"
62"
16" x 10"
6"
Drain Hose

$1,059.00 / each

Enter location to check availability
Catalog Page #  3396 

Price $1,059.00 / each

Technical Specs

  • Item Portable Wash Station
  • Body Material Polyethylene
  • Mounting Type Floor
  • Color Granite
  • Overall Length 23"
  • Overall Width 18"
  • Overall Height 62"
  • Bowl Size 16" x 10"
  • Bowl Depth 6"
  • ADA Compliant No
  • Includes Drain Hose
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms