Skip Content

 
Portable Heated Wash Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Heated Wash Station


Technical Specs

  • Item Portable Heated Wash Station 
  • Mounting Type Floor 
  • Overall Height 62" 
  • ADA Compliant No 
Body Material
Please Select
Color
Please Select
Overall Length
Please Select
Overall Width
Please Select
Bowl Size
Please Select
Bowl Depth
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • POLYJOHN 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Body Material
Color
Overall Length
Overall Width
Bowl Size
Bowl Depth
Price
Qty
Please use Qty box to add item(s) to cart.
GRNG-BRA1-2000
Linear Low Density Polyethylene
Dark Granite
26-1/2"
21-1/2"
18" x 7-1/2"
5-3/4"

$1,825.00 / each

Enter location to check availability
Catalog Page #  3396 

Price $1,825.00 / each

Technical Specs

  • Item Portable Heated Wash Station
  • Body Material Linear Low Density Polyethylene
  • Mounting Type Floor
  • Color Dark Granite
  • Overall Length 26-1/2"
  • Overall Width 21-1/2"
  • Overall Height 62"
  • Bowl Size 18" x 7-1/2"
  • Bowl Depth 5-3/4"
  • ADA Compliant No
PSW1-2100
Polyethylene
Granite
23"
18"
16" x 10"
6"

$1,627.00 / each

Enter location to check availability
Catalog Page #  3396 

Price $1,627.00 / each

Technical Specs

  • Item Portable Heated Wash Station
  • Body Material Polyethylene
  • Mounting Type Floor
  • Color Granite
  • Overall Length 23"
  • Overall Width 18"
  • Overall Height 62"
  • Bowl Size 16" x 10"
  • Bowl Depth 6"
  • ADA Compliant No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms