Skip Content

Insulated Shipping Kit, Clay White, Inside Width 16-3/8", Inside Length 16-3/8", Inside Depth 15" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Insulated Shipping Kit, Clay White, Inside Width 16-3/8", Inside Length 16-3/8", Inside Depth 15"

Price $57.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YRJ1
  • Mfr. Model # 249C
  • UNSPSC # 48102106
  • Catalog Page # 1979
  • Shipping Weight 8.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Insulated Shipping Kit
  • Color Clay White
  • Inside Length 16-3/8"
  • Inside Width 16-3/8"
  • Inside Depth 15"
  • Maximum Weight 26 lb.
  • Capacity 4209 cu. in.
  • Standards 32ECT, FDA, 21 CFR 177.1640, 21 CFR 178.3010
  • Application Pharmaceuticals, Floral, Perishables
  • For Use With Ice Bricks
  • Includes Foam Container and Shipping Carton
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.