Skip Content

 
Straight Male Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Straight Male Connector

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Straight Male Connector 
  • Basic Material Metal 
  • Connection Type Barbed x MNPT 
Body Material
Please Select
Barb Size
Please Select
Pipe Size
Please Select
Tube Inside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PNEUMADYNE INC 
Select items to compare View Compare
19 Products
Compare /
Item #
Mfr.
Model #
Body Material
Barb Size
Pipe Size
Tube Inside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
EB20-1/8-303-5
303 Stainless Steel
5/64"
1/8"
5/64"

$7.15 / each

Enter location to check availability
Catalog Page #  NA

Price $7.15 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 5/64"
  • Pipe Size 1/8"
  • Tube Inside Dia. 5/64"
EB30-1/4-303-5
303 Stainless Steel
1/8"
1/4"
1/8"

$11.79 / each

Enter location to check availability
Catalog Page #  NA

Price $11.79 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 1/8"
  • Pipe Size 1/4"
  • Tube Inside Dia. 1/8"
EB30-3/8-303
303 Stainless Steel
1/8"
3/8"
1/8"

$22.20 / each

Enter location to check availability
Catalog Page #  NA

Price $22.20 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 1/8"
  • Pipe Size 3/8"
  • Tube Inside Dia. 1/8"
EB40-3/8-303
303 Stainless Steel
0.170"
3/8"
0.170"

$22.10 / each

Enter location to check availability
Catalog Page #  NA

Price $22.10 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 0.170"
  • Pipe Size 3/8"
  • Tube Inside Dia. 0.170"
EB60-3/8-303
303 Stainless Steel
1/4"
3/8"
1/4"

$22.85 / each

Enter location to check availability
Catalog Page #  NA

Price $22.85 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 3/8"
  • Tube Inside Dia. 1/4"
EB80-1/8-303-5
303 Stainless Steel
3/8"
1/8"
3/8"

$9.52 / each

Enter location to check availability
Catalog Page #  NA

Price $9.52 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/8"
  • Tube Inside Dia. 3/8"
EB80-3/8-303
303 Stainless Steel
3/8"
3/8"
3/8"

$23.15 / each

Enter location to check availability
Catalog Page #  NA

Price $23.15 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/8"
  • Tube Inside Dia. 3/8"
EB40-1/8
Brass
0.170"
1/8"
0.170"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $2.07 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x MNPT
  • Barb Size 0.170"
  • Pipe Size 1/8"
  • Tube Inside Dia. 0.170"
EB60-1/8
Brass
1/4"
1/8"
1/4"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $2.23 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/8"
  • Tube Inside Dia. 1/4"
EB60-1/4
Brass
1/4"
1/4"
1/4"

$3.29 / each

Enter location to check availability
Catalog Page #  NA

Price $3.29 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
  • Tube Inside Dia. 1/4"
EB80-1/4
Brass
3/8"
1/4"
3/8"

$3.16 / each

Enter location to check availability
Catalog Page #  NA

Price $3.16 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
  • Tube Inside Dia. 3/8"
EB80-3/8
Brass
3/8"
3/8"
3/8"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $4.21 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/8"
  • Tube Inside Dia. 3/8"
EB10-1/8-5
Nickel Plated Brass
1/16"
1/8"
1/16"

$2.08 / each

Enter location to check availability
Catalog Page #  NA

Price $2.08 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x MNPT
  • Barb Size 1/16"
  • Pipe Size 1/8"
  • Tube Inside Dia. 1/16"
EB20-1/4-5
Nickel Plated Brass
5/64"
1/4"
5/64"

$11.39 / each

Enter location to check availability
Catalog Page #  NA

Price $11.39 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x MNPT
  • Barb Size 5/64"
  • Pipe Size 1/4"
  • Tube Inside Dia. 5/64"
EB20-3/8-5
Nickel Plated Brass
5/64"
3/8"
5/64"

$5.45 / each

Enter location to check availability
Catalog Page #  NA

Price $5.45 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x MNPT
  • Barb Size 5/64"
  • Pipe Size 3/8"
  • Tube Inside Dia. 5/64"
EB30-1/16-5
Nickel Plated Brass
1/8"
1/16"
1/8"

$2.38 / each

Enter location to check availability
Catalog Page #  NA

Price $2.38 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x MNPT
  • Barb Size 1/8"
  • Pipe Size 1/16"
  • Tube Inside Dia. 1/8"
EB30-1/8-5
Nickel Plated Brass
1/8"
1/8"
1/8"

$3.31 / each

Enter location to check availability
Catalog Page #  NA

Price $3.31 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x MNPT
  • Barb Size 1/8"
  • Pipe Size 1/8"
  • Tube Inside Dia. 1/8"
EB30-1/4-5
Nickel Plated Brass
1/8"
1/4"
1/8"

$4.41 / each

Enter location to check availability
Catalog Page #  NA

Price $4.41 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x MNPT
  • Barb Size 1/8"
  • Pipe Size 1/4"
  • Tube Inside Dia. 1/8"
EB40-3/8-5
Nickel Plated Brass
0.170"
3/8"
0.170"

$5.47 / each

Enter location to check availability
Catalog Page #  NA

Price $5.47 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x MNPT
  • Barb Size 0.170"
  • Pipe Size 3/8"
  • Tube Inside Dia. 0.170"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More