Skip Content

 
Straight Female Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Straight Female Connector

Technical Specs

  • Item Straight Female Connector 
  • Basic Material Metal 
  • Connection Type Barbed x FNPT 
Fittings Sub-Category
Please Select
Body Material
Please Select
Barb Size
Please Select
Pipe Size
Please Select
Tube Inside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PNEUMADYNE INC 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Fittings Sub-Category
Body Material
Barb Size
Pipe Size
Tube Inside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
EFB60-1/4-303
Adapters
303 Stainless Steel
1/4"
1/4"
1/4"

$6.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.00 / each

Price $20.16 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Female Connector
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x FNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
  • Tube Inside Dia. 1/4"
EFB40-1/8
Adapters
Brass
0.170"
1/8"
0.170"

$0.94 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.94 / each

Price $3.03 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Female Connector
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x FNPT
  • Barb Size 0.170"
  • Pipe Size 1/8"
  • Tube Inside Dia. 0.170"
EFB60-1/4
Adapters
Brass
1/4"
1/4"
1/4"

$11.12 / each

Enter location to check availability
Catalog Page #  NA

Price $11.12 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Female Connector
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x FNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
  • Tube Inside Dia. 1/4"
EFB20-1/8-5
Adapters
Nickel Plated Brass
5/64"
1/8"
5/64"

$4.04 / each

Enter location to check availability
Catalog Page #  NA

Price $4.04 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Female Connector
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x FNPT
  • Barb Size 5/64"
  • Pipe Size 1/8"
  • Tube Inside Dia. 5/64"
EFB20-1/4-5
Adapters
Nickel Plated Brass
5/64"
1/4"
5/64"

$14.62 / each

Enter location to check availability
Catalog Page #  NA

Price $14.62 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Female Connector
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x FNPT
  • Barb Size 5/64"
  • Pipe Size 1/4"
  • Tube Inside Dia. 5/64"
EFB30-1/4-5
Adapters
Nickel Plated Brass
1/8"
1/4"
1/8"

$16.36 / each

Enter location to check availability
Catalog Page #  NA

Price $16.36 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Female Connector
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x FNPT
  • Barb Size 1/8"
  • Pipe Size 1/4"
  • Tube Inside Dia. 1/8"
EFB80-1/8-5
Adapters
Nickel Plated Brass
3/8"
1/8"
3/8"

$5.82 / each

Enter location to check availability
Catalog Page #  NA

Price $5.82 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Female Connector
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x FNPT
  • Barb Size 3/8"
  • Pipe Size 1/8"
  • Tube Inside Dia. 3/8"
EFB60-1/8
Connectors
Brass
1/4"
1/8"
1/4"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $3.74 / each

Technical Specs

  • Fittings Sub-Category Connectors
  • Item Straight Female Connector
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x FNPT
  • Barb Size 1/4"
  • Pipe Size 1/8"
  • Tube Inside Dia. 1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More