Skip Content

 
Manifold, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Manifold, 90 Degrees


Technical Specs

  • Item Manifold, 90 Degrees 
  • Body Material Black Anodized Aluminum 
  • Connection Type NPT 
  • Number of Inlets
  • For Drinking Water Applications Low Lead Compliant 
Number of Outlets
Please Select
Inlet Size
Please Select
Outlet Size
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PNEUMADYNE INC 
Select items to compare View Compare
20 Products
Compare /
Product #
Mfr.
Model #
Number of Outlets
Inlet Size
Outlet Size
Overall Length
Overall Width
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
M20-250-10-90
10
3/8"
1/4"
9-1/8"
1-1/4"
1-1/4"

$45.20 / each

Enter location to check availability
Catalog Page #  3561 

Price $45.20 / each

Technical Specs

  • Item Manifold, 90 Degrees
  • Body Material Black Anodized Aluminum
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 10
  • Inlet Size 3/8"
  • Outlet Size 1/4"
  • Overall Length 9-1/8"
  • Overall Width 1-1/4"
  • Overall Height 1-1/4"
  • For Drinking Water Applications Low Lead Compliant
M30-375-10-90
10
1/2"
3/8"
10-3/4"
1-1/2"
1-1/2"

$77.85 / each

Enter location to check availability
Catalog Page #  3561 

Price $77.85 / each

Technical Specs

  • Item Manifold, 90 Degrees
  • Body Material Black Anodized Aluminum
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 10
  • Inlet Size 1/2"
  • Outlet Size 3/8"
  • Overall Length 10-3/4"
  • Overall Width 1-1/2"
  • Overall Height 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
M10-125-2-90
2
1/4"
1/8"
1-3/4"
1"
1"

$24.44 / each

Enter location to check availability
Catalog Page #  3561 

Price $24.44 / each

Technical Specs

  • Item Manifold, 90 Degrees
  • Body Material Black Anodized Aluminum
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 2
  • Inlet Size 1/4"
  • Outlet Size 1/8"
  • Overall Length 1-3/4"
  • Overall Width 1"
  • Overall Height 1"
  • For Drinking Water Applications Low Lead Compliant
M20-250-2-90
2
3/8"
1/4"
2-1/8"
1-1/4"
1-1/4"

$27.15 / each

Enter location to check availability
Catalog Page #  3561 

Price $27.15 / each

Technical Specs

  • Item Manifold, 90 Degrees
  • Body Material Black Anodized Aluminum
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 2
  • Inlet Size 3/8"
  • Outlet Size 1/4"
  • Overall Length 2-1/8"
  • Overall Width 1-1/4"
  • Overall Height 1-1/4"
  • For Drinking Water Applications Low Lead Compliant
M30-375-2-90
2
1/2"
3/8"
2-3/4"
1-1/2"
1-1/2"

$42.70 / each

Enter location to check availability
Catalog Page #  3561 

Price $42.70 / each

Technical Specs

  • Item Manifold, 90 Degrees
  • Body Material Black Anodized Aluminum
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 2
  • Inlet Size 1/2"
  • Outlet Size 3/8"
  • Overall Length 2-3/4"
  • Overall Width 1-1/2"
  • Overall Height 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
M10-125-3-90
3
1/4"
1/8"
2-1/2"
1"
1"

$27.45 / each

Enter location to check availability
Catalog Page #  3561 

Price $27.45 / each

Technical Specs

  • Item Manifold, 90 Degrees
  • Body Material Black Anodized Aluminum
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 3
  • Inlet Size 1/4"
  • Outlet Size 1/8"
  • Overall Length 2-1/2"
  • Overall Width 1"
  • Overall Height 1"
  • For Drinking Water Applications Low Lead Compliant
M20-250-3-90
3
3/8"
1/4"
3"
1-1/4"
1-1/4"

$30.15 / each

Enter location to check availability
Catalog Page #  3561 

Price $30.15 / each

Technical Specs

  • Item Manifold, 90 Degrees
  • Body Material Black Anodized Aluminum
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 3
  • Inlet Size 3/8"
  • Outlet Size 1/4"
  • Overall Length 3"
  • Overall Width 1-1/4"
  • Overall Height 1-1/4"
  • For Drinking Water Applications Low Lead Compliant
M30-375-3-90
3
1/2"
3/8"
3-3/4"
1-1/2"
1-1/2"

$44.45 / each

Enter location to check availability
Catalog Page #  3561 

Price $44.45 / each

Technical Specs

  • Item Manifold, 90 Degrees
  • Body Material Black Anodized Aluminum
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 3
  • Inlet Size 1/2"
  • Outlet Size 3/8"
  • Overall Length 3-3/4"
  • Overall Width 1-1/2"
  • Overall Height 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
M10-125-4-90
4
1/4"
1/8"
3-1/4"
1"
1"

$31.00 / each

Enter location to check availability
Catalog Page #  3561 

Price $31.00 / each

Technical Specs

  • Item Manifold, 90 Degrees
  • Body Material Black Anodized Aluminum
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 4
  • Inlet Size 1/4"
  • Outlet Size 1/8"
  • Overall Length 3-1/4"
  • Overall Width 1"
  • Overall Height 1"
  • For Drinking Water Applications Low Lead Compliant
M20-250-4-90
4
3/8"
1/4"
3-7/8"
1-1/4"
1-1/4"

$32.10 / each

Enter location to check availability
Catalog Page #  3561 

Price $32.10 / each

Technical Specs

  • Item Manifold, 90 Degrees
  • Body Material Black Anodized Aluminum
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 4
  • Inlet Size 3/8"
  • Outlet Size 1/4"
  • Overall Length 3-7/8"
  • Overall Width 1-1/4"
  • Overall Height 1-1/4"
  • For Drinking Water Applications Low Lead Compliant
M30-375-4-90
4
1/2"
3/8"
4-3/4"
1-1/2"
1-1/2"

$47.20 / each

Enter location to check availability
Catalog Page #  3561 

Price $47.20 / each

Technical Specs

  • Item Manifold, 90 Degrees
  • Body Material Black Anodized Aluminum
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 4
  • Inlet Size 1/2"
  • Outlet Size 3/8"
  • Overall Length 4-3/4"
  • Overall Width 1-1/2"
  • Overall Height 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
M10-125-5-90
5
1/4"
1/8"
4"
1"
1"

$33.00 / each

Enter location to check availability
Catalog Page #  3561 

Price $33.00 / each

Technical Specs

  • Item Manifold, 90 Degrees
  • Body Material Black Anodized Aluminum
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 5
  • Inlet Size 1/4"
  • Outlet Size 1/8"
  • Overall Length 4"
  • Overall Width 1"
  • Overall Height 1"
  • For Drinking Water Applications Low Lead Compliant
M20-250-5-90
5
3/8"
1/4"
4-3/4"
1-1/4"
1-1/4"

$34.20 / each

Enter location to check availability
Catalog Page #  3561 

Price $34.20 / each

Technical Specs

  • Item Manifold, 90 Degrees
  • Body Material Black Anodized Aluminum
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 5
  • Inlet Size 3/8"
  • Outlet Size 1/4"
  • Overall Length 4-3/4"
  • Overall Width 1-1/4"
  • Overall Height 1-1/4"
  • For Drinking Water Applications Low Lead Compliant
M30-375-5-90
5
1/2"
3/8"
5-3/4"
1-1/2"
1-1/2"

$50.70 / each

Enter location to check availability
Catalog Page #  3561 

Price $50.70 / each

Technical Specs

  • Item Manifold, 90 Degrees
  • Body Material Black Anodized Aluminum
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 5
  • Inlet Size 1/2"
  • Outlet Size 3/8"
  • Overall Length 5-3/4"
  • Overall Width 1-1/2"
  • Overall Height 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
M10-125-6-90
6
1/4"
1/8"
4-3/4"
1"
1"

$36.40 / each

Enter location to check availability
Catalog Page #  3561 

Price $36.40 / each

Technical Specs

  • Item Manifold, 90 Degrees
  • Body Material Black Anodized Aluminum
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 6
  • Inlet Size 1/4"
  • Outlet Size 1/8"
  • Overall Length 4-3/4"
  • Overall Width 1"
  • Overall Height 1"
  • For Drinking Water Applications Low Lead Compliant
M20-250-6-90
6
3/8"
1/4"
5-5/8"
1-1/4"
1-1/4"

$36.60 / each

Enter location to check availability
Catalog Page #  3561 

Price $36.60 / each

Technical Specs

  • Item Manifold, 90 Degrees
  • Body Material Black Anodized Aluminum
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 6
  • Inlet Size 3/8"
  • Outlet Size 1/4"
  • Overall Length 5-5/8"
  • Overall Width 1-1/4"
  • Overall Height 1-1/4"
  • For Drinking Water Applications Low Lead Compliant
M30-375-6-90
6
1/2"
3/8"
6-3/4"
1-1/2"
1-1/2"

$52.25 / each

Enter location to check availability
Catalog Page #  3561 

Price $52.25 / each

Technical Specs

  • Item Manifold, 90 Degrees
  • Body Material Black Anodized Aluminum
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 6
  • Inlet Size 1/2"
  • Outlet Size 3/8"
  • Overall Length 6-3/4"
  • Overall Width 1-1/2"
  • Overall Height 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
M10-125-8-90
8
1/4"
1/8"
6-1/4"
1"
1"

$37.90 / each

Enter location to check availability
Catalog Page #  3561 

Price $37.90 / each

Technical Specs

  • Item Manifold, 90 Degrees
  • Body Material Black Anodized Aluminum
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 8
  • Inlet Size 1/4"
  • Outlet Size 1/8"
  • Overall Length 6-1/4"
  • Overall Width 1"
  • Overall Height 1"
  • For Drinking Water Applications Low Lead Compliant
M20-250-8-90
8
3/8"
1/4"
7-3/8"
1-1/4"
1-1/4"

$42.15 / each

Enter location to check availability
Catalog Page #  3561 

Price $42.15 / each

Technical Specs

  • Item Manifold, 90 Degrees
  • Body Material Black Anodized Aluminum
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 8
  • Inlet Size 3/8"
  • Outlet Size 1/4"
  • Overall Length 7-3/8"
  • Overall Width 1-1/4"
  • Overall Height 1-1/4"
  • For Drinking Water Applications Low Lead Compliant
M30-375-8-90
8
1/2"
3/8"
8-3/4"
1-1/2"
1-1/2"

$71.90 / each

Enter location to check availability
Catalog Page #  3561 

Price $71.90 / each

Technical Specs

  • Item Manifold, 90 Degrees
  • Body Material Black Anodized Aluminum
  • Connection Type NPT
  • Number of Inlets 2
  • Number of Outlets 8
  • Inlet Size 1/2"
  • Outlet Size 3/8"
  • Overall Length 8-3/4"
  • Overall Width 1-1/2"
  • Overall Height 1-1/2"
  • For Drinking Water Applications Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More