Skip Content

 
Male Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Connector


Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Straight Male Connector 
  • Basic Material Metal 
  • Body Material Brass 
  • Connection Type Barbed x UNF 
  • Pipe Size 10-32 
Barb Size
Please Select
Tube Inside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PNEUMADYNE INC 
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Barb Size
Tube Inside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
EB10
1/16"
1/16"

$1.39 / each

Enter location to check availability
Catalog Page #  NA

Price $1.39 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x UNF
  • Barb Size 1/16"
  • Pipe Size 10-32
  • Tube Inside Dia. 1/16"
EB20
5/64"
5/64"

$0.42 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.42 / each

Price $1.38 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x UNF
  • Barb Size 5/64"
  • Pipe Size 10-32
  • Tube Inside Dia. 5/64"
EB25
3/32"
3/32"

$1.39 / each

Enter location to check availability
Catalog Page #  NA

Price $1.39 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x UNF
  • Barb Size 3/32"
  • Pipe Size 10-32
  • Tube Inside Dia. 3/32"
EB30
1/8"
1/8"

$1.39 / each

Enter location to check availability
Catalog Page #  NA

Price $1.39 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x UNF
  • Barb Size 1/8"
  • Pipe Size 10-32
  • Tube Inside Dia. 1/8"
EB35
5/32"
5/32"

$1.39 / each

Enter location to check availability
Catalog Page #  NA

Price $1.39 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x UNF
  • Barb Size 5/32"
  • Pipe Size 10-32
  • Tube Inside Dia. 5/32"
EB40
.170"
0.170"

$1.39 / each

Enter location to check availability
Catalog Page #  NA

Price $1.39 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x UNF
  • Barb Size .170"
  • Pipe Size 10-32
  • Tube Inside Dia. 0.170"
EB50
3/16"
3/16"

$1.39 / each

Enter location to check availability
Catalog Page #  NA

Price $1.39 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x UNF
  • Barb Size 3/16"
  • Pipe Size 10-32
  • Tube Inside Dia. 3/16"
EB60
1/4"
1/4"

$1.39 / each

Enter location to check availability
Catalog Page #  NA

Price $1.39 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Straight Male Connector
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x UNF
  • Barb Size 1/4"
  • Pipe Size 10-32
  • Tube Inside Dia. 1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More