Skip Content

 
Fixed Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fixed Tee

Technical Specs

  • Fittings Sub-Category Tees 
  • Item Fixed Tee 
  • Basic Material Metal 
  • Connection Type Barbed x Barbed x MNPT 
Body Material
Please Select
Barb Size
Please Select
Pipe Size
Please Select
Tube Inside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PNEUMADYNE INC 
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Body Material
Barb Size
Pipe Size
Tube Inside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
ET20-1/8-303-5
303 Stainless Steel
5/64"
1/8"
5/64"

$4.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / each

Price $26.25 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Tee
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 5/64"
  • Pipe Size 1/8"
  • Tube Inside Dia. 5/64"
ET30-1/8-303-5
303 Stainless Steel
1/8"
1/8"
1/8"

$28.70 / each

Enter location to check availability
Catalog Page #  NA

Price $28.70 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Tee
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 1/8"
  • Pipe Size 1/8"
  • Tube Inside Dia. 1/8"
ET30-1/4-303-5
303 Stainless Steel
1/8"
1/4"
1/8"

$32.90 / each

Enter location to check availability
Catalog Page #  NA

Price $32.90 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Tee
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 1/8"
  • Pipe Size 1/4"
  • Tube Inside Dia. 1/8"
ET30-3/8-303-5
303 Stainless Steel
1/8"
3/8"
1/8"

$35.50 / each

Enter location to check availability
Catalog Page #  NA

Price $35.50 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Tee
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 1/8"
  • Pipe Size 3/8"
  • Tube Inside Dia. 1/8"
ET80-3/8-303-5
303 Stainless Steel
3/8"
3/8"
3/8"

$50.00 / each

Enter location to check availability
Catalog Page #  NA

Price $50.00 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Tee
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/8"
  • Tube Inside Dia. 3/8"
ET20-1/16
Brass
5/64"
1/16"
5/64"

$5.69 / each

Enter location to check availability
Catalog Page #  NA

Price $5.69 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Tee
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 5/64"
  • Pipe Size 1/16"
  • Tube Inside Dia. 5/64"
ET30-1/16
Brass
1/8"
1/16"
1/8"

$5.69 / each

Enter location to check availability
Catalog Page #  NA

Price $5.69 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Tee
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 1/8"
  • Pipe Size 1/16"
  • Tube Inside Dia. 1/8"
ET20-1/8-5
Nickel Plated Brass
5/64"
1/8"
5/64"

$9.48 / each

Enter location to check availability
Catalog Page #  NA

Price $9.48 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 5/64"
  • Pipe Size 1/8"
  • Tube Inside Dia. 5/64"
ET20-1/4-5
Nickel Plated Brass
5/64"
1/4"
5/64"

$9.48 / each

Enter location to check availability
Catalog Page #  NA

Price $9.48 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 5/64"
  • Pipe Size 1/4"
  • Tube Inside Dia. 5/64"
ET30-1/8-5
Nickel Plated Brass
1/8"
1/8"
1/8"

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $11.14 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 1/8"
  • Pipe Size 1/8"
  • Tube Inside Dia. 1/8"
ET30-1/4-5
Nickel Plated Brass
1/8"
1/4"
1/8"

$12.12 / each

Enter location to check availability
Catalog Page #  NA

Price $12.12 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 1/8"
  • Pipe Size 1/4"
  • Tube Inside Dia. 1/8"
ET30-3/8-5
Nickel Plated Brass
1/8"
3/8"
1/8"

$13.97 / each

Enter location to check availability
Catalog Page #  NA

Price $13.97 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 1/8"
  • Pipe Size 3/8"
  • Tube Inside Dia. 1/8"
ET80-1/8-5
Nickel Plated Brass
3/8"
1/8"
3/8"

$15.97 / each

Enter location to check availability
Catalog Page #  NA

Price $15.97 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/8"
  • Tube Inside Dia. 3/8"
ET80-1/4-5
Nickel Plated Brass
3/8"
1/4"
3/8"

$17.38 / each

Enter location to check availability
Catalog Page #  NA

Price $17.38 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
  • Tube Inside Dia. 3/8"
ET80-3/8-5
Nickel Plated Brass
3/8"
3/8"
3/8"

$5.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / each

Price $19.44 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/8"
  • Tube Inside Dia. 3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More