Skip Content

 
Fixed Female Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fixed Female Tee


Technical Specs

  • Fittings Sub-Category Tees 
  • Item Fixed Female Tee 
  • Basic Material Metal 
  • Connection Type Barbed x Barbed x FNPT 
Body Material
Please Select
Barb Size
Please Select
Pipe Size
Please Select
Tube Inside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PNEUMADYNE INC 
Select items to compare View Compare
15 Products
Compare /
Product #
Mfr.
Model #
Body Material
Barb Size
Pipe Size
Tube Inside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
EFT20-1/4-303-5
303 Stainless Steel
5/64"
1/4"
5/64"

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $21.24 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Female Tee
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x Barbed x FNPT
  • Barb Size 5/64"
  • Pipe Size 1/4"
  • Tube Inside Dia. 5/64"
EFT30-1/8-303-5
303 Stainless Steel
1/8"
1/8"
1/8"

$34.40 / each

Enter location to check availability
Catalog Page #  NA

Price $34.40 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Female Tee
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x Barbed x FNPT
  • Barb Size 1/8"
  • Pipe Size 1/8"
  • Tube Inside Dia. 1/8"
EFT30-1/4-303-5
303 Stainless Steel
1/8"
1/4"
1/8"

$35.85 / each

Enter location to check availability
Catalog Page #  NA

Price $35.85 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Female Tee
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x Barbed x FNPT
  • Barb Size 1/8"
  • Pipe Size 1/4"
  • Tube Inside Dia. 1/8"
EFT40-1/4-303-5
303 Stainless Steel
0.170"
1/4"
0.170"

$6.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.00 / each

Price $39.45 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Female Tee
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x Barbed x FNPT
  • Barb Size 0.170"
  • Pipe Size 1/4"
  • Tube Inside Dia. 0.170"
EFT60-1/8-303-5
303 Stainless Steel
1/4"
1/8"
1/4"

$40.15 / each

Enter location to check availability
Catalog Page #  NA

Price $40.15 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Female Tee
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x Barbed x FNPT
  • Barb Size 1/4"
  • Pipe Size 1/8"
  • Tube Inside Dia. 1/4"
EFT60-1/4-303-5
303 Stainless Steel
1/4"
1/4"
1/4"

$39.55 / each

Enter location to check availability
Catalog Page #  NA

Price $39.55 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Female Tee
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x Barbed x FNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
  • Tube Inside Dia. 1/4"
EFT80-1/4-303-5
303 Stainless Steel
3/8"
1/4"
3/8"

$48.40 / each

Enter location to check availability
Catalog Page #  NA

Price $48.40 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Female Tee
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x Barbed x FNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
  • Tube Inside Dia. 3/8"
EFT40-1/8
Brass
0.170"
1/8"
0.170"

$9.49 / each

Enter location to check availability
Catalog Page #  NA

Price $9.49 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Female Tee
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x Barbed x FNPT
  • Barb Size 0.170"
  • Pipe Size 1/8"
  • Tube Inside Dia. 0.170"
EFT20-1/4-5
Nickel Plated Brass
5/64"
1/4"
5/64"

$2.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $2.00 / each

Price $8.12 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Female Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x Barbed x FNPT
  • Barb Size 5/64"
  • Pipe Size 1/4"
  • Tube Inside Dia. 5/64"
EFT30-1/8-5
Nickel Plated Brass
1/8"
1/8"
1/8"

$12.92 / each

Enter location to check availability
Catalog Page #  NA

Price $12.92 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Female Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x Barbed x FNPT
  • Barb Size 1/8"
  • Pipe Size 1/8"
  • Tube Inside Dia. 1/8"
EFT30-1/4-5
Nickel Plated Brass
1/8"
1/4"
1/8"

$12.30 / each

Enter location to check availability
Catalog Page #  NA

Price $12.30 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Female Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x Barbed x FNPT
  • Barb Size 1/8"
  • Pipe Size 1/4"
  • Tube Inside Dia. 1/8"
EFT40-1/4-5
Nickel Plated Brass
0.170"
1/4"
0.170"

$3.81 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.81 / each

Price $12.48 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Female Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x Barbed x FNPT
  • Barb Size 0.170"
  • Pipe Size 1/4"
  • Tube Inside Dia. 0.170"
EFT60-1/8-5
Nickel Plated Brass
1/4"
1/8"
1/4"

$4.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / each

Price $15.89 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Female Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x Barbed x FNPT
  • Barb Size 1/4"
  • Pipe Size 1/8"
  • Tube Inside Dia. 1/4"
EFT60-1/4-5
Nickel Plated Brass
1/4"
1/4"
1/4"

$9.23 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $9.23 / each

Price $15.70 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Female Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x Barbed x FNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
  • Tube Inside Dia. 1/4"
EFT80-1/4-5
Nickel Plated Brass
3/8"
1/4"
3/8"

$5.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / each

Price $17.85 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Fixed Female Tee
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x Barbed x FNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
  • Tube Inside Dia. 3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More