Skip Content

 
Elbow, 90 Degrees Fixed Male close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees Fixed Male


Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 90 Degrees Fixed Male 
  • Basic Material Metal 
  • Connection Type Barbed x MNPT 
Body Material
Please Select
Barb Size
Please Select
Pipe Size
Please Select
Tube Inside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PNEUMADYNE INC 
Select items to compare View Compare
23 Products
Compare /
Product #
Mfr.
Model #
Body Material
Barb Size
Pipe Size
Tube Inside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
ELB30-1/8-303-5
303 Stainless Steel
1/8"
1/8"
1/8"

$25.45 / each

Enter location to check availability
Catalog Page #  NA

Price $25.45 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 1/8"
  • Pipe Size 1/8"
  • Tube Inside Dia. 1/8"
ELB30-1/4-303-5
303 Stainless Steel
1/8"
1/4"
1/8"

$9.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $9.00 / each

Price $30.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 1/8"
  • Pipe Size 1/4"
  • Tube Inside Dia. 1/8"
ELB40-1/8-303-5
303 Stainless Steel
0.170"
1/8"
0.170"

$26.00 / each

Enter location to check availability
Catalog Page #  NA

Price $26.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 0.170"
  • Pipe Size 1/8"
  • Tube Inside Dia. 0.170"
ELB40-1/4-303-5
303 Stainless Steel
0.170"
1/4"
0.170"

$32.55 / each

Enter location to check availability
Catalog Page #  NA

Price $32.55 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 0.170"
  • Pipe Size 1/4"
  • Tube Inside Dia. 0.170"
ELB40-3/8-303-5
303 Stainless Steel
0.170"
3/8"
0.170"

$37.55 / each

Enter location to check availability
Catalog Page #  NA

Price $37.55 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 0.170"
  • Pipe Size 3/8"
  • Tube Inside Dia. 0.170"
ELB60-1/4-303-5
303 Stainless Steel
1/4"
1/4"
1/4"

$40.20 / each

Enter location to check availability
Catalog Page #  NA

Price $40.20 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
  • Tube Inside Dia. 1/4"
ELB60-3/8-303-5
303 Stainless Steel
1/4"
3/8"
1/4"

$32.15 / each

Enter location to check availability
Catalog Page #  NA

Price $32.15 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 3/8"
  • Tube Inside Dia. 1/4"
ELB80-3/8-303-5
303 Stainless Steel
3/8"
3/8"
3/8"

$10.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $10.00 / each

Price $36.95 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/8"
  • Tube Inside Dia. 3/8"
ELB20-1/16
Brass
5/64"
1/16"
5/64"

$1.79 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.79 / each

Price $5.67 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x MNPT
  • Barb Size 5/64"
  • Pipe Size 1/16"
  • Tube Inside Dia. 5/64"
ELB30-1/16
Brass
1/8"
1/16"
1/8"

$5.73 / each

Enter location to check availability
Catalog Page #  NA

Price $5.73 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x MNPT
  • Barb Size 1/8"
  • Pipe Size 1/16"
  • Tube Inside Dia. 1/8"
ELB40-1/8
Brass
0.170"
1/8"
0.170"

$7.21 / each

Enter location to check availability
Catalog Page #  NA

Price $7.21 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x MNPT
  • Barb Size 0.170"
  • Pipe Size 1/8"
  • Tube Inside Dia. 0.170"
ELB40-1/4
Brass
0.170"
1/4"
0.170"

$8.55 / each

Enter location to check availability
Catalog Page #  NA

Price $8.55 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x MNPT
  • Barb Size 0.170"
  • Pipe Size 1/4"
  • Tube Inside Dia. 0.170"
ELB60-1/8
Brass
1/4"
1/8"
1/4"

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $8.15 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/8"
  • Tube Inside Dia. 1/4"
ELB60-1/4
Brass
1/4"
1/4"
1/4"

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $10.28 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
  • Tube Inside Dia. 1/4"
ELB80-1/4
Brass
3/8"
1/4"
3/8"

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $10.86 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
  • Tube Inside Dia. 3/8"
ELB20-1/8-5
Nickel Plated Brass
5/64"
1/8"
5/64"

$6.87 / each

Enter location to check availability
Catalog Page #  NA

Price $6.87 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x MNPT
  • Barb Size 5/64"
  • Pipe Size 1/8"
  • Tube Inside Dia. 5/64"
ELB20-1/4-5
Nickel Plated Brass
5/64"
1/4"
5/64"

$9.20 / each

Enter location to check availability
Catalog Page #  NA

Price $9.20 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x MNPT
  • Barb Size 5/64"
  • Pipe Size 1/4"
  • Tube Inside Dia. 5/64"
ELB30-1/8-5
Nickel Plated Brass
1/8"
1/8"
1/8"

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $9.16 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x MNPT
  • Barb Size 1/8"
  • Pipe Size 1/8"
  • Tube Inside Dia. 1/8"
ELB30-1/4-5
Nickel Plated Brass
1/8"
1/4"
1/8"

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $11.35 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x MNPT
  • Barb Size 1/8"
  • Pipe Size 1/4"
  • Tube Inside Dia. 1/8"
ELB30-3/8-5
Nickel Plated Brass
1/8"
3/8"
1/8"

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $12.36 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x MNPT
  • Barb Size 1/8"
  • Pipe Size 3/8"
  • Tube Inside Dia. 1/8"
ELB40-3/8-5
Nickel Plated Brass
0.170"
3/8"
0.170"

$13.15 / each

Enter location to check availability
Catalog Page #  NA

Price $13.15 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x MNPT
  • Barb Size 0.170"
  • Pipe Size 3/8"
  • Tube Inside Dia. 0.170"
ELB60-3/8-5
Nickel Plated Brass
1/4"
3/8"
1/4"

$4.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.00 / each

Price $15.89 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x MNPT
  • Barb Size 1/4"
  • Pipe Size 3/8"
  • Tube Inside Dia. 1/4"
ELB80-3/8-5
Nickel Plated Brass
3/8"
3/8"
3/8"

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.00 / each

Price $12.61 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Male
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x MNPT
  • Barb Size 3/8"
  • Pipe Size 3/8"
  • Tube Inside Dia. 3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More