Skip Content

 
Elbow, 90 Degrees Fixed Female close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees Fixed Female

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 90 Degrees Fixed Female 
  • Basic Material Metal 
  • Connection Type Barbed x FNPT 
Body Material
Please Select
Barb Size
Please Select
Pipe Size
Please Select
Tube Inside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PNEUMADYNE INC 
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Body Material
Barb Size
Pipe Size
Tube Inside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
EFLB20-1/4-303-5
303 Stainless Steel
5/64"
1/4"
5/64"

$15.43 / each

Enter location to check availability
Catalog Page #  NA

Price $15.43 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Female
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x FNPT
  • Barb Size 5/64"
  • Pipe Size 1/4"
  • Tube Inside Dia. 5/64"
EFLB30-1/4-303-5
303 Stainless Steel
1/8"
1/4"
1/8"

$14.87 / each

Enter location to check availability
Catalog Page #  NA

Price $14.87 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Female
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x FNPT
  • Barb Size 1/8"
  • Pipe Size 1/4"
  • Tube Inside Dia. 1/8"
EFLB40-1/8-303-5
303 Stainless Steel
0.170"
1/8"
0.170"

$22.34 / each

Enter location to check availability
Catalog Page #  NA

Price $22.34 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Female
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x FNPT
  • Barb Size 0.170"
  • Pipe Size 1/8"
  • Tube Inside Dia. 0.170"
EFLB80-1/4-303-5
303 Stainless Steel
3/8"
1/4"
3/8"

$34.25 / each

Enter location to check availability
Catalog Page #  NA

Price $34.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Female
  • Basic Material Metal
  • Body Material 303 Stainless Steel
  • Connection Type Barbed x FNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
  • Tube Inside Dia. 3/8"
EFLB20-1/4-5
Nickel Plated Brass
5/64"
1/4"
5/64"

$5.73 / each

Enter location to check availability
Catalog Page #  NA

Price $5.73 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Female
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x FNPT
  • Barb Size 5/64"
  • Pipe Size 1/4"
  • Tube Inside Dia. 5/64"
EFLB30-1/8-5
Nickel Plated Brass
1/8"
1/8"
1/8"

$8.60 / each

Enter location to check availability
Catalog Page #  NA

Price $8.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Female
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x FNPT
  • Barb Size 1/8"
  • Pipe Size 1/8"
  • Tube Inside Dia. 1/8"
EFLB40-1/8-5
Nickel Plated Brass
0.170"
1/8"
0.170"

$8.21 / each

Enter location to check availability
Catalog Page #  NA

Price $8.21 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Female
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x FNPT
  • Barb Size 0.170"
  • Pipe Size 1/8"
  • Tube Inside Dia. 0.170"
EFLB40-1/4
Nickel Plated Brass
0.170"
1/4"
0.170"

$5.16 / each

Enter location to check availability
Catalog Page #  NA

Price $5.16 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Female
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x FNPT
  • Barb Size 0.170"
  • Pipe Size 1/4"
  • Tube Inside Dia. 0.170"
EFLB60-1/4-5
Nickel Plated Brass
1/4"
1/4"
1/4"

$9.31 / each

Enter location to check availability
Catalog Page #  NA

Price $9.31 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Female
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x FNPT
  • Barb Size 1/4"
  • Pipe Size 1/4"
  • Tube Inside Dia. 1/4"
EFLB80-1/4-5
Nickel Plated Brass
3/8"
1/4"
3/8"

$10.01 / each

Enter location to check availability
Catalog Page #  NA

Price $10.01 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees Fixed Female
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Barbed x FNPT
  • Barb Size 3/8"
  • Pipe Size 1/4"
  • Tube Inside Dia. 3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More