Skip Content

 
Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Check Valve

Technical Specs

  • Sub-Category Brass 
  • Item Check Valve 
  • Material of Construction Brass with Electroless Nickel 
  • Seal Material Buna N 
  • Seat Material Brass with Electroless Nickel 
Size
Please Select
Connection Type
Please Select
Length
Please Select
Width
Please Select
Overall Height
Please Select
Cracking Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PNEUMADYNE INC 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Connection Type
Length
Width
Overall Height
Cracking Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
C050501
1/8"
(F)NPT
1-5/16"
9/16"
1-21/64"
0.5 psi

$12.56 / each

Enter location to check availability
Catalog Page #  3210 

Price $12.56 / each

Technical Specs

  • Sub-Category Brass
  • Item Check Valve
  • Material of Construction Brass with Electroless Nickel
  • Size 1/8"
  • Connection Type (F)NPT
  • Length 1-5/16"
  • Width 9/16"
  • Overall Height 1-21/64"
  • Seal Material Buna N
  • Seat Material Brass with Electroless Nickel
  • Cracking Pressure 0.5 psi
C050401
10-32 (F) x 10-32 (F)
UNF
53/64"
5/16"
13/16"
0.1 psi

$10.57 / each

Enter location to check availability
Catalog Page #  3210 

Price $10.57 / each

Technical Specs

  • Sub-Category Brass
  • Item Check Valve
  • Material of Construction Brass with Electroless Nickel
  • Size 10-32 (F) x 10-32 (F)
  • Connection Type UNF
  • Length 53/64"
  • Width 5/16"
  • Overall Height 13/16"
  • Seal Material Buna N
  • Seat Material Brass with Electroless Nickel
  • Cracking Pressure 0.1 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More