Skip Content

Bleed Valve,1/8 In,NPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bleed Valve, 1/8 In, NPT

Price $15.63 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14F304
  • Mfr. Model # PBV-2
  • UNSPSC # 40141638
  • Catalog Page # 3625
  • Shipping Weight 0.001 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBleed Valve
  • Body MaterialBrass with Electroless Nickel
  • Connection TypeNPT
  • Pipe Size1/8
  • Max. Pressure125 psi
  • CFM @ 75 PSI10.8
  • Temp. Range-20 Degrees to 160 Degrees F
  • Coefficient of Volume.3
  • Handle TypeMetal Button
  • Overall Length0.83"
  • Seal MaterialBuna-N
  • Seat MaterialBuna-N
  • Stem MaterialBrass
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Pneumatic Toggle Valves

    • Max. pressure: 125 psi Temp. range: -20° to 160°F
    Bleed Valve
    Allows easy release of excess pressure. Release 100 psi in 3 or 4 sec.

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
     
    1 answer

    Model # PBV-2

    It says above "Release 100 psi in 3 or 4 sec." What does that mean?

    Is this a manully operated, push to open bleed valve?

    Is it ok with fresh water?
    11 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Dondondon123 is loaded.
    Additional information about Dondondon123 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Grainger has contacted the product supplier and has been advised by them of the following:

    This item has been designed to be used to release air pressure from a pneumatic system, and should not be used with water as it does not have a threaded port for transferring liquids to a drain. At your convenience, please contact us at 1-800-GRAINGER to discuss your system and we will be happy to assist with selecting a different style of valve for your needs.

    Thank you for using Grainger Ask and Answer.
    9 months ago
    by
    Read all my Q&A
     
    Please wait while more information about ChrisO is loaded.
    Additional information about ChrisO could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-09-01T19:51:43.185-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_14F304, prod, sort_default
    1 of 1
    • 2015-09-01T19:51:43.187-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_14F304, prod, sort_default
    1 of 1