Skip Content

Flashlight,Xenon,Yellow,38 L,AA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flashlight, Xenon, Yellow, 38 L, AA

Price $34.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9NLM9
  • Mfr. Model # 14120
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Catalog Group # E0164
  • Shipping Weight 0.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeXenon
  • Battery SizeAA
  • Number of Batteries4
  • Batteries IncludedNo
  • Battery Burn Time4 to 5 hr.
  • Length2"
  • Diameter1-5/8"
  • Lumens38
  • FocusFixed
  • Body ColorYellow
  • Body MaterialABS
  • Switch TypePush Button
  • Lens MaterialPolycarbonate
  • Safety RatingClass 1 Div 2
  • Battery TypeAlkaline
  • Beam Distance311 ft.
  • Light Output38 lm
  • Impact ResistanceNot Specified
  • Water Penetration RatingIP67
  • Light Output ModesSingle
  • Weight with Batteries5.5 oz.
  • Replacement LampsMfr. No. 14801
  • StandardsUL, CUL, ATEX

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.