Skip Content

 
Polyurethane Foam Ear Plugs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polyurethane Foam Ear Plugs

READYMAX


Technical Specs

  • Corded/Without CordCorded 
  • Metal DetectableNo 
  • SizeUniversal 
  • Cord ColorBlack 
  • Plug MaterialPolyurethane Foam 
  • ItemEar Plugs 
  • Pairs Per Package
Price:$5-$10 
Noise Reduction Rating NRR
Please Select
Plug Color
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Noise Reduction Rating NRR
Plug Color
Availability
Price
Qty
RET1-PP
25dB
Blue

$5.47 / pair

Ear Plugs,25dB,TPE Molded,PR
Catalog Page #  NA

Price: $5.47 / pair

Technical Specs

  • Corded/Without CordCorded
  • Noise Reduction Rating NRR25dB
  • Metal DetectableNo
  • SizeUniversal
  • Plug ColorBlue
  • Cord ColorBlack
  • Plug MaterialPolyurethane Foam
  • ItemEar Plugs
  • Pairs Per Package1
RET1-DF
30dB
Orange

$5.47 / pair

Ear Plugs,30dB,Bell,Poly Foam,PR
Catalog Page #  NA

Price: $5.47 / pair

Technical Specs

  • Corded/Without CordCorded
  • Noise Reduction Rating NRR30dB
  • Metal DetectableNo
  • SizeUniversal
  • Plug ColorOrange
  • Cord ColorBlack
  • Plug MaterialPolyurethane Foam
  • ItemEar Plugs
  • Pairs Per Package1