Skip Content

Ear Plugs,30dB,w/o Cord,Univ,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ear Plugs, 30dB, w/o Cord, Univ, PK100

Price $66.30 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5UVH6
  • Mfr. Model # PSRP-DF
  • UNSPSC # 46181901
  • Catalog Page # 2263
  • Catalog Group # H1493
  • Shipping Weight 0.71 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Corded/Without Cord Without Cord
  • Item Ear Plugs
  • Disposable/Reusable Reusable
  • Pairs Per Package 100
  • Size Universal
  • Noise Reduction Rating NRR 30dB
  • Metal Detectable No
  • Series Zip-Outs(TM)
  • Shape Tapered
  • Plug Color Orange
  • Plug Material Polyurethane Foam
  • Packaging Individually Wrapped
  • Standards ANSI S3.19-1974
  • Green Environmental Attribute Does Not Contain PVC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


Tethered earplugs by Zip-Outs™ install into any hart hat in seconds. They extend up to approximately 10" and screw on/off for easy removal and replacement.
• Meet ANSI S3.19-1974

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.