Skip Content

Ear Plugs,30dB,Corded,Univ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ear Plugs, 30dB, Corded, Univ

Price $6.88 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UVH3
  • Mfr. Model # ZPO1-DF
  • UNSPSC # 46181901
  • Catalog Page # 2263
  • Catalog Group # H1492
  • Shipping Weight 0.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Corded/Without CordCorded
  • ItemEar Plugs
  • Disposable/ReusableReusable
  • Pairs Per Package1
  • SizeUniversal
  • Noise Reduction Rating NRR30dB
  • Metal DetectableNo
  • SeriesZip-Outs(TM)
  • ShapeTapered
  • Plug ColorOrange
  • Plug MaterialVinyl
  • Cord ColorBlack
  • PackagingClamshell
  • StandardsANSI S3.19-1974
  • Green Environmental AttributeDoes Not Contain PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Tethered ear plugs install into your hard hat in just seconds and can extend up to 10". Easy to remove for cleaning or replacement.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years ago
by
Read all my Q&A
 
Please wait while more information about 97G1 is loaded.
Additional information about 97G1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them that item number 5UVH7 are replacement earplugs for this item. Package of 100.

Thank you for using Grainger Ask and Answer.
3 years ago
by
Read all my Q&A
 
Please wait while more information about LisaF is loaded.
Additional information about LisaF could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0

Answer: 
Yes, the plugs are replaceable and interchangeable. The DuraFoam Replacement Plugs part number is PSRP-DF (Grainger item# 5UVH6). The replacement plugs are sold by case of 100 pairs. The PermaPlug Replacement Plugs RPL-PP (Grainger item# 5UVH7) are also compatible with this product.
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about ReadyMax Product Expert is loaded.
Additional information about ReadyMax Product Expert could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T20:02:10.939-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UVH3, prod, sort_default
1 of 1
  • 2015-08-27T20:02:10.941-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UVH3, prod, sort_default
1 of 1