Skip Content

Liquid Measure,4 Qt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Liquid Measure, 4 Qt

Price $39.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6Y795
  • Mfr. Model # 75-444
  • UNSPSC # 27112902
  • Catalog Page # 1285
  • Shipping Weight 1.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGalvanized Steel Liquid Measures
  • Capacity4 qt.
  • IncludesSpill Proof Tops, Rolled Edges, Easy Grip Handles, Calibrated Full Lines, Flexible Metal Spout for Hard to Reach Pouring Angles
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can you find out the diameter of the tip of the spout it doesn't say anything in the desciption of this item.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about spike1966 is loaded.
Additional information about spike1966 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For Grainger part number 6Y795; we received your question and due to the nature of the question, is unable to provide an answer at this time. The specifications for the spout are not published, and the supplier has not yet responded to a request for dimensions. Please consider calling Plews-Lubrimatic to obtain proper assistance. The phone number is 1-800-545-1689. The Plews part number for this will be 75-444.
Thank you for using Grainger Ask and Answer
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:55:46.548-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6Y795, prod, sort_default
1 of 1
  • 2015-08-31T19:55:46.550-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6Y795, prod, sort_default
1 of 1