Skip Content

Multipurpose Cleaning Wipes,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Multipurpose Cleaning Wipes, PK12

Price $106.05 / pkg. of 12

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20J181
  • Mfr. Model # CB214629
  • UNSPSC # 47131502
  • Catalog Page # 1825
  • Shipping Weight 6.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMultipurpose Cleaning Wipes
  • ApplicationWood, Glass, Metal, Electronics, Plastic, Mirrors, Stainless Steel, Chrome, Marble, Granite, Appliances, Countertops, Porcelain and More
  • Container TypePack
  • Wipes per Container25
  • Sheet Size7" x 10"
  • FragranceFresh
  • FormulaIsopropyl Alcohol, Propylene Glycol
  • MaterialCloth
  • ColorWhite
  • Green Certification or Other RecognitionBiodegradable Products Institute Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Furniture polish removes fingerprints and dirt from wood furniture, cabinets, paneling, and vinyl.

Alternate Products

Alternate Search Terms


Rated 2.8 out of 5 by 27reviewers.
Rated 1 out of 5 by Dries out too fast I agree with all the other reviews...please bring back the dry Pledge allergen dust cloths. These wet wipes just dry out too fast in use and in the 'sealed' package. Your biggest rival has lousy dry cloths but I'm forced to use them since they are the only ones I can find. April 10, 2015
Rated 1 out of 5 by ugh...stupid marketing! You had a great product with Pledge Dust & Allergen dry cloths. It worked great for me and others in family. why change a great product? April 9, 2015
Rated 1 out of 5 by Bring back the dust & allergen dry dust cloths We have tried the new wet multi-surface cloths and they do not work nearly as well as the dry cloths. Please bring back the dry cloths so we can purchase from your company again. April 4, 2015
Rated 1 out of 5 by Dry Dust Cloths, Bring Them Back! I use them all over my boat. I'll buy a case. They are great for window tracks. March 30, 2015
Rated 5 out of 5 by Bring back the dry cloths!! I agree, need to bring the dry cloths BACK!!!! best product I ever found,..don't like to use the wet wipes on some surfaces.... March 23, 2015
Rated 5 out of 5 by dust & allergen dry cloths please,please, bring them back!! tried other cloths, no way can they compare to pledge dust cloths March 14, 2015
Rated 4 out of 5 by >>PLEASE<< BRING BACK THE UNSCENTED DRY CLOTHS!! These cloths are the best for dusting metal surfaces. They pick up dirt but leave no residue behind.And they have no synthetic, perfume-like odor.They just do their job. Please make them available again. March 12, 2015
  • 2015-05-05T19:56:34.328-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_27, tr_27
  • loc_en_US, sid_20J181, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.