Skip Content

Case,19 In Lx24 In Wx11-1/2 In D,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Case, 19 In Lx24 In Wx11-1/2 In D, Black

Price $511.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TDX9
  • Mfr. Model # 201409AH
  • UNSPSC # 53121705
  • Catalog Page # N/A
  • Shipping Weight 16.37 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemProtective Case
  • Overall Length19"
  • Overall Width24"
  • Overall Depth11-1/2"
  • Load Capacity10 lb.
  • Inside Depth5-3/4"
  • Inside Length17-7/8"
  • Inside Width12-11/16"
  • Lid Depth1-1/2"
  • Bottom Depth4-1/4"
  • MaterialHigh Density Polyethylene
  • Volume Capacity1312 cu. in.
  • ColorBlack
  • Weight5.3 lb.
  • Latch2
  • Mfr. SeriesBlow Molded
  • FeaturesDouble Case Wall Construction, Textured Exterior Resists Cracking, Dents and Scuffs, Shells can Withstand Extreme Temperatures, Cases Come Lined with a Flat, Bottom Cushion and Layers of Cubed Foam, Convoluted and/or Flat Cushion in the Lid
  • StandardsU.S. 94B (as Electrical Insulator)
  • IncludesFoam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.