Skip Content

Gray Stop-Leak, 50 lb. Size, Coverage: 0.43 cu.ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Gray Stop-Leak, 50 lb. Size, Coverage: 0.43 cu.ft.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3FE82
  • Mfr. Model # UPSL50
  • UNSPSC # 30111601
  • Catalog Page # N/A
  • Shipping Weight 53.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stop-Leak
  • Color Gray
  • Number of Components 1
  • Size 50 lb.
  • Container Type Pail
  • Coverage 0.43 cu.ft.
  • VOC 0g/L
  • Flash Point Non-Flammable
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Application Time Sets in 3-5 min.
  • Dry Time 3-5 min.
  • Dry Time Recoat Not Specified
  • Dry Time Tack Free Not Specified
  • Functional Cure Not Specified
  • Adheres To Used for Plugging and Stopping Water in Concrete Structures
  • Application Mix to a Thick Consistancy
  • For Use With Water Leaks
  • Characteristics Durable: Resistant to Freeze Thaw
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.