Skip Content

Lithium Silicate Sealer & Hardener,5 gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Lithium Silicate Sealer & Hardener, 5 gal

Price: NA

Item no longer available


Some discontinued items may be available through your local branch.
  • Item # 36D698
  • Mfr. Model # UPERML5
  • UNSPSC # 15121902
  • Catalog Page # N/A
  • Shipping Weight 48.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSealer and Hardener
  • Size5 gal.
  • Flash PointNot Specified
  • Temp. Range40 Degrees to 120 Degrees F
  • ApplicationConcrete Floors (Reacts with The Concrete to Reduce Porosity and Permeability to Increase Hardness and Chemical Resistance)
  • CharacteristicsClear Liquid
  • ColorClear
  • Green Environmental AttributeVOC Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.