Skip Content

Carpet Protection Film,36",200 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Carpet Protection Film, 36", 200 ft.

Price $83.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NYH9
  • Mfr. Model # PCC360200
  • UNSPSC # 52101513
  • Catalog Page # 1945
  • Shipping Weight 8.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCarpet Protection Film
  • Width36"
  • Length200 ft.
  • MaterialLinear Low Density Polyethylene
  • BackingAdhesive Coated
  • ColorClear
  • Thickness2.5 mil
How can we improve our Technical Specifications?

Details

Carpet Protection Film
Self-adhesive film applies quickly and removes easily. Nonslip surface grips carpet firmly to promote safety. Can be left in place for up to 60 days. Clear color.
Carpet Protection Film
Self-adhesive film applies quickly and removes easily. Nonslip surface grips carpet firmly to promote safety. Can be left in place for up to 60 days. Clear color.
Carpet Protection Film and Applicator
Carpet Protection Film and Applicator

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
WILL THIS ITEM WHEN USED ON WALLS, TO COVER AN AREA FROM OVER SPRAY, WHEN TAKEN OFF THE WALLS ,WILL IT TAKE THE PAINT OFF THE WALL
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about KCWESTPORT is loaded.
Additional information about KCWESTPORT could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: this is not designed to be used on a painted surface. You may want to try a construction film that has no adhesive backing
Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:14:57.135-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NYH9, prod, sort_default
1 of 1
  • 2015-05-02T20:14:57.137-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NYH9, prod, sort_default
1 of 1