Skip Content

Blower,D/D,230/460 V,HP 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, D/D, 230/460 V, HP 5

Price $5,519.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3MPY2
  • Mfr. Model # PLA35ST6P
  • UNSPSC # 40101601
  • Catalog Page # 4173
  • Shipping Weight 269.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlower
  • TypeDirect Drive Forward Curve
  • Wheel Dia. (In.)14.37
  • Wheel Width (In.)14.37
  • CFM @ 0.200-In. SP#
  • CFM @ 0.250-In. SP#
  • CFM @ 0.500-In. SP#
  • CFM @ 0.750-In. SP4300
  • CFM @ 1.000-In. SP4200
  • CFM @ 1.250-In. SP3900
  • CFM @ 1.500-In. SP3600
  • CFM @ 2.000-In. SP2750
  • dBA @ 5 Feet71
  • Max. Inlet Temp. (Deg. F)140
  • Max. Ambient Temp. (F)102
  • Voltage230/460
  • Hz50/60
  • Phase3
  • Full Load Amps13.0/6.5
  • Motor HP5
  • Motor RPM1150
  • Motor TypeThree Phase
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Motor Frame112
  • Bearing TypeBALL
  • Shaft Dia. (In.)28 mm
  • Height (In.)37
  • Width (In.)29.51
  • Depth (In.)31.54
  • Inlet Dia. (In.)12.75
  • Outlet Dia. (In.)12.75
  • Wheel TypeForward Curve
  • Wheel MaterialPolypropylene
  • Blower RPM1150
  • RotationCCW
  • Housing MaterialGray and Black Polypropylene
  • Agency ComplianceMotors are UL Listed and CSA Certified
  • Applications, CommentsDesigned to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
  • IncludesMotor Mounting Base
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Corrosion-Resistant Direct-Drive Utility Blowers

• 115/230V are 1-phase, capacitor run 230/460V are 3-phase Max. inlet air temp.: 140°F Max. ambient: 102° Totally enclosed fan-cooled motors Ball bearings Rotation: CCW
Fully-assembled. Seamless housing prevents leakage of corrosive air fumes. Molded impeller hub and hub cap protect motor shaft, extending product life. Color coding simplifies blower identification. Motors are UL Listed and CSA Certified. Polypropylene models are UV treated and resist most chemicals; polypropylene wheel. Stainless steel models have electropolished 316 stainless steel housings and wheels. Use to exhaust corrosive air fumes in textile, petrochemical, and water/wastewater treatment; metallurgical, pharmaceutical, and food processing; commercial washing services; schools, hospitals, research centers, and laboratories; and marine environments.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.