Skip Content

Blower,D/D,Haz Loc,115/230V,1 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, D/D, Haz Loc, 115/230V, 1 HP

Price $2,389.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15F590
  • Mfr. Model # STORM12XS2P
  • UNSPSC # 40101601
  • Catalog Page # N/A
  • Shipping Weight 73.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlower
  • TypeDirect Drive Forward Curve
  • Wheel Dia. (In.)7.75
  • Wheel Width (In.)2.75
  • CFM @ 1.500-In. SP375
  • CFM @ 2.000-In. SP355
  • CFM @ 2.500-In. SP350
  • CFM @ 3.000-In. SP325
  • CFM @ 3.500-In. SP295
  • CFM @ 4.000-In. SP295
  • dBA @ 5 Feet77.8
  • Max. Inlet Temp. (Deg. F)140
  • Max. Ambient Temp. (F)102
  • Voltage115/230
  • Hz50/60
  • Phase1
  • Full Load Amps12.0/6.0
  • Motor HP1
  • Motor RPM3450
  • Motor TypeHazardous Location
  • Motor EnclosureExplosion Proof Fan Cooled
  • Motor Frame56YZ
  • Bearing TypeBall Bearing
  • Shaft Dia. (In.)19 mm
  • Height (In.)14.77
  • Width (In.)12.60
  • Depth (In.)13.78
  • Inlet Dia. (In.)3.54
  • Outlet Dia. (In.)3.54
  • Wheel TypePolypropylene
  • Wheel MaterialPolypropylene
  • Blower RPM3450
  • RotationCCW
  • Housing MaterialPolypropylene
  • Housing FinishPolypropylene
  • Applications, CommentsDesigned to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
  • IncludesMetal Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Exterior Mount?

Can this unit be installed outdoors without shielding or covering?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Kyle1587 is loaded.
Additional information about Kyle1587 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This blower is not rated for outdoor use without the weather hood, part number 3MRC2.

Thank you for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-30T19:40:27.694-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15F590, prod, sort_default
1 of 1
  • 2015-03-30T19:40:27.696-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15F590, prod, sort_default
1 of 1