Skip Content

 
PVC Adjustable Back Pressure Relief Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PVC Adjustable Back Pressure Relief Valve

Technical Specs

  • Item Adjustable Back Pressure Relief Valve 
  • Body Material PVC 
  • Inlet Type FNPT 
  • Outlet Type FNPT 
  • Pressure Range 5 to 100 psi 
Inlet Size
Please Select
Outlet Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PLAST-O-MATIC 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Inlet Size
Outlet Size
Price
Qty
Please use Qty box to add item(s) to cart.
RVD025V-PV
1/4"
1/4"

$267.75 / each

Enter location to check availability
Catalog Page #  NA

Price $267.75 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material PVC
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1/4"
  • Outlet Size 1/4"
  • Pressure Range 5 to 100 psi
RVD050V-PV
1/2"
1/2"

$271.00 / each

Enter location to check availability
Catalog Page #  NA

Price $271.00 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material PVC
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Pressure Range 5 to 100 psi
RVT050V-PV
1/2"
1/2"

$498.50 / each

Enter location to check availability
Catalog Page #  NA

Price $498.50 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material PVC
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Pressure Range 5 to 100 psi
RVT075V-PV
3/4"
3/4"

$568.00 / each

Enter location to check availability
Catalog Page #  NA

Price $568.00 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material PVC
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Pressure Range 5 to 100 psi
RVT100V-PV
1"
1"

$679.00 / each

Enter location to check availability
Catalog Page #  NA

Price $679.00 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material PVC
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Pressure Range 5 to 100 psi
RVT125V-PV
1-1/4"
1-1/4"

$774.50 / each

Enter location to check availability
Catalog Page #  NA

Price $774.50 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material PVC
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Pressure Range 5 to 100 psi
RVT150V-PV
1-1/2"
1-1/2"

$872.50 / each

Enter location to check availability
Catalog Page #  NA

Price $872.50 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material PVC
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/2"
  • Outlet Size 1-1/2"
  • Pressure Range 5 to 100 psi
RVT200V-PV
2"
2"

$964.50 / each

Enter location to check availability
Catalog Page #  NA

Price $964.50 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material PVC
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 2"
  • Outlet Size 2"
  • Pressure Range 5 to 100 psi
RVTX300V-PV
3"
3"

$1,414.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,414.00 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material PVC
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3"
  • Outlet Size 3"
  • Pressure Range 5 to 100 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More