Skip Content

 
Gauge Guards close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Gauge Guards

Technical Specs

  • Item Gauge Guard 
  • Pipe Size 1/2" 
  • Connection Type FNPT x FNPT 
Material
Please Select
Diaphragm Material
Please Select
Gauge Port
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PLAST-O-MATIC 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Material
Diaphragm Material
Gauge Port
Price
Qty
Please use Qty box to add item(s) to cart.
GGTS1-PP
Polypropylene
PTFE
1/4"

$177.50 / each

Enter location to check availability
Catalog Page #  3642 

Price $177.50 / each

Technical Specs

  • Item Gauge Guard
  • Material Polypropylene
  • Diaphragm Material PTFE
  • Gauge Port 1/4"
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
GGTSX1-PP
Polypropylene
PTFE
1/2"

$221.25 / each

Enter location to check availability
Catalog Page #  3642 

Price $221.25 / each

Technical Specs

  • Item Gauge Guard
  • Material Polypropylene
  • Diaphragm Material PTFE
  • Gauge Port 1/2"
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
GGVS1-PP
Polypropylene
Viton
1/4"

$177.50 / each

Enter location to check availability
Catalog Page #  3642 

Price $177.50 / each

Technical Specs

  • Item Gauge Guard
  • Material Polypropylene
  • Diaphragm Material Viton
  • Gauge Port 1/4"
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
GGVSX1-PP
Polypropylene
Viton
1/2"

$221.25 / each

Enter location to check availability
Catalog Page #  3642 

Price $221.25 / each

Technical Specs

  • Item Gauge Guard
  • Material Polypropylene
  • Diaphragm Material Viton
  • Gauge Port 1/2"
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
GGTS1-PV
PVC
PTFE
1/4"

$140.75 / each

Enter location to check availability
Catalog Page #  3642 

Price $140.75 / each

Technical Specs

  • Item Gauge Guard
  • Material PVC
  • Diaphragm Material PTFE
  • Gauge Port 1/4"
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
GGTSX1-PV
PVC
PTFE
1/2"

$162.75 / each

Enter location to check availability
Catalog Page #  3642 

Price $162.75 / each

Technical Specs

  • Item Gauge Guard
  • Material PVC
  • Diaphragm Material PTFE
  • Gauge Port 1/2"
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
GGVS1-PV
PVC
Viton
1/4"

$141.10 / each

Enter location to check availability
Catalog Page #  3642 

Price $141.10 / each

Technical Specs

  • Item Gauge Guard
  • Material PVC
  • Diaphragm Material Viton
  • Gauge Port 1/4"
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
GGVSX1-PV
PVC
Viton
1/2"

$163.25 / each

Enter location to check availability
Catalog Page #  3642 

Price $163.25 / each

Technical Specs

  • Item Gauge Guard
  • Material PVC
  • Diaphragm Material Viton
  • Gauge Port 1/2"
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More