Skip Content

 
Electronic Actuated Ball Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electronic Actuated Ball Valve

Technical Specs

  • Item Electronic Actuated Ball Valve 
  • Voltage 85-240VAC/VDC 
Body Material
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compare View Compare
22 Products
Compare /
Item #
Mfr.
Model #
Body Material
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
EBVA1-1-037VT-PP
Polypropylene
3/8"

$955.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $955.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material Polypropylene
  • Pipe Size 3/8"
  • Voltage 85-240VAC/VDC
EBVA1-1-037EPT-PP
Polypropylene
3/8"

$953.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $953.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material Polypropylene
  • Pipe Size 3/8"
  • Voltage 85-240VAC/VDC
EBVA1-1-050EPT-PP
Polypropylene
1/2"

$909.50 / each

Enter location to check availability
Catalog Page #  3589 

Price $909.50 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material Polypropylene
  • Pipe Size 1/2"
  • Voltage 85-240VAC/VDC
EBVA1-1-050VT-PP
Polypropylene
1/2"

$911.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $911.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material Polypropylene
  • Pipe Size 1/2"
  • Voltage 85-240VAC/VDC
EBVA1-1-075EPT-PP
Polypropylene
3/4"

$932.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $932.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material Polypropylene
  • Pipe Size 3/4"
  • Voltage 85-240VAC/VDC
EBVA1-1-075VT-PP
Polypropylene
3/4"

$938.50 / each

Enter location to check availability
Catalog Page #  3589 

Price $938.50 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material Polypropylene
  • Pipe Size 3/4"
  • Voltage 85-240VAC/VDC
EBVA1-1-100EPT-PP
Polypropylene
1"

$962.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $962.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material Polypropylene
  • Pipe Size 1"
  • Voltage 85-240VAC/VDC
EBVA1-1-100VT-PP
Polypropylene
1"

$971.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $971.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material Polypropylene
  • Pipe Size 1"
  • Voltage 85-240VAC/VDC
TEBVA5-1-050EPT-PV
PVC
1/2"

$932.00 / each

Enter location to check availability
Catalog Page #  NA

Price $932.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 1/2"
  • Voltage 85-240VAC/VDC
TEBVA5-1-050EPT-PV-A
PVC
1/2"

$991.50 / each

Enter location to check availability
Catalog Page #  NA

Price $991.50 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 1/2"
  • Voltage 85-240VAC/VDC
EBVA1-1-050VT-PV
PVC
1/2"

$944.50 / each

Enter location to check availability
Catalog Page #  3589 

Price $944.50 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 1/2"
  • Voltage 85-240VAC/VDC
TEBVA5-1-050VT-PV
PVC
1/2"

$934.00 / each

Enter location to check availability
Catalog Page #  NA

Price $934.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 1/2"
  • Voltage 85-240VAC/VDC
EBVA1-1-050EPT-PV
PVC
1/2"

$941.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $941.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 1/2"
  • Voltage 85-240VAC/VDC
TEBVA5-1-050VT-PV-A
PVC
1/2"

$994.00 / each

Enter location to check availability
Catalog Page #  NA

Price $994.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 1/2"
  • Voltage 85-240VAC/VDC
EBVA1-1-075VT-PV
PVC
3/4"

$964.50 / each

Enter location to check availability
Catalog Page #  3589 

Price $964.50 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 3/4"
  • Voltage 85-240VAC/VDC
EBVA1-1-075EPT-PV
PVC
3/4"

$960.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $960.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 3/4"
  • Voltage 85-240VAC/VDC
TEBVA5-1-075EPT-PV
PVC
3/4"

$995.00 / each

Enter location to check availability
Catalog Page #  NA

Price $995.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 3/4"
  • Voltage 85-240VAC/VDC
EBVA1-1-100VT-PV
PVC
1"

$984.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $984.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 1"
  • Voltage 85-240VAC/VDC
EBVA1-1-100EPT-PV
PVC
1"

$979.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $979.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 1"
  • Voltage 85-240VAC/VDC
EBVA1-1-125EPT-PV
PVC
1-1/4"

$963.50 / each

Enter location to check availability
Catalog Page #  3589 

Price $963.50 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 1-1/4"
  • Voltage 85-240VAC/VDC
EBVA1-1-125VT-PV
PVC
1-1/4"

$971.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $971.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 1-1/4"
  • Voltage 85-240VAC/VDC
EBVA1-1-150EPT-PV
PVC
1-1/2"

$993.00 / each

Enter location to check availability
Catalog Page #  3589 

Price $993.00 / each

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Pipe Size 1-1/2"
  • Voltage 85-240VAC/VDC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More