Skip Content

 
Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Check Valve

Technical Specs

  • Item Check Valve 
  • Connection Type FNPT 
  • Seal Material Viton 
  • Seat Material Viton 
Sub-Category
Please Select
Material of Construction
Please Select
Size
Please Select
Length
Please Select
Width
Please Select
Overall Height
Please Select
Cracking Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PLAST-O-MATIC 
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Sub-Category
Material of Construction
Size
Length
Width
Overall Height
Cracking Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
CKD025V-PP
Polypropylene
Polypropylene
1/4"
2-23/32"
1-3/32"
1-3/32"
0.5 psi

$149.85 / each

Enter location to check availability
Catalog Page #  3626 

Price $149.85 / each

Technical Specs

  • Sub-Category Polypropylene
  • Item Check Valve
  • Material of Construction Polypropylene
  • Size 1/4"
  • Connection Type FNPT
  • Length 2-23/32"
  • Width 1-3/32"
  • Overall Height 1-3/32"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 0.5 psi
CKD050V-PP
Polypropylene
Polypropylene
1/2"
2-19/32"
1-1/2"
1-1/2"
0.5 psi

$160.00 / each

Enter location to check availability
Catalog Page #  3626 

Price $160.00 / each

Technical Specs

  • Sub-Category Polypropylene
  • Item Check Valve
  • Material of Construction Polypropylene
  • Size 1/2"
  • Connection Type FNPT
  • Length 2-19/32"
  • Width 1-1/2"
  • Overall Height 1-1/2"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 0.5 psi
CKM050V-PP
Polypropylene
Polypropylene
1/2"
3-13/16"
2-13/32"
3-51/64"
1.0 to 1.5 psi

$141.00 / each

Enter location to check availability
Catalog Page #  3626 

Price $141.00 / each

Technical Specs

  • Sub-Category Polypropylene
  • Item Check Valve
  • Material of Construction Polypropylene
  • Size 1/2"
  • Connection Type FNPT
  • Length 3-13/16"
  • Width 2-13/32"
  • Overall Height 3-51/64"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 1.0 to 1.5 psi
CKM075V-PP
Polypropylene
Polypropylene
3/4"
4-1/8"
2-51/64"
4-3/32"
1.0 to 1.5 psi

$160.25 / each

Enter location to check availability
Catalog Page #  3626 

Price $160.25 / each

Technical Specs

  • Sub-Category Polypropylene
  • Item Check Valve
  • Material of Construction Polypropylene
  • Size 3/4"
  • Connection Type FNPT
  • Length 4-1/8"
  • Width 2-51/64"
  • Overall Height 4-3/32"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 1.0 to 1.5 psi
CKM100V-PP
Polypropylene
Polypropylene
1"
4-23/32"
2-51/64"
4-45/64"
1.0 to 1.5 psi

$160.25 / each

Enter location to check availability
Catalog Page #  3626 

Price $160.25 / each

Technical Specs

  • Sub-Category Polypropylene
  • Item Check Valve
  • Material of Construction Polypropylene
  • Size 1"
  • Connection Type FNPT
  • Length 4-23/32"
  • Width 2-51/64"
  • Overall Height 4-45/64"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 1.0 to 1.5 psi
CKS150VT-NC-PP
Polypropylene
Polypropylene
1-1/2"
7-3/8"
3-1/2"
7-13/32"
1.0 to 1.5 psi

$283.75 / each

Enter location to check availability
Catalog Page #  3626 

Price $283.75 / each

Technical Specs

  • Sub-Category Polypropylene
  • Item Check Valve
  • Material of Construction Polypropylene
  • Size 1-1/2"
  • Connection Type FNPT
  • Length 7-3/8"
  • Width 3-1/2"
  • Overall Height 7-13/32"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 1.0 to 1.5 psi
CKS200VT-NC-PP
Polypropylene
Polypropylene
2"
8-3/8"
4-3/32"
8-13/32"
1.0 to 1.5 psi

$331.25 / each

Enter location to check availability
Catalog Page #  3626 

Price $331.25 / each

Technical Specs

  • Sub-Category Polypropylene
  • Item Check Valve
  • Material of Construction Polypropylene
  • Size 2"
  • Connection Type FNPT
  • Length 8-3/8"
  • Width 4-3/32"
  • Overall Height 8-13/32"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 1.0 to 1.5 psi
CKS300VT-NC-PP
Polypropylene
Polypropylene
3"
9-7/8"
5-1/2"
9-29/32"
1.0 to 1.5 psi

$595.50 / each

Enter location to check availability
Catalog Page #  3626 

Price $595.50 / each

Technical Specs

  • Sub-Category Polypropylene
  • Item Check Valve
  • Material of Construction Polypropylene
  • Size 3"
  • Connection Type FNPT
  • Length 9-7/8"
  • Width 5-1/2"
  • Overall Height 9-29/32"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 1.0 to 1.5 psi
CKD025V-PV
PVC
PVC
1/4"
2-23/32"
1-3/32"
1-3/32"
0.5 psi

$124.00 / each

Enter location to check availability
Catalog Page #  3626 

Price $124.00 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 1/4"
  • Connection Type FNPT
  • Length 2-23/32"
  • Width 1-3/32"
  • Overall Height 1-3/32"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 0.5 psi
CKD050V-PV
PVC
PVC
1/2"
2-19/32"
1-1/2"
1-1/2"
0.5 psi

$133.75 / each

Enter location to check availability
Catalog Page #  3626 

Price $133.75 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 1/2"
  • Connection Type FNPT
  • Length 2-19/32"
  • Width 1-1/2"
  • Overall Height 1-1/2"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 0.5 psi
CKM050V-PV
PVC
PVC
1/2"
3-13/16"
2-13/32"
3-51/64"
1.0 to 1.5 psi

$79.35 / each

Enter location to check availability
Catalog Page #  3626 

Price $79.35 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 1/2"
  • Connection Type FNPT
  • Length 3-13/16"
  • Width 2-13/32"
  • Overall Height 3-51/64"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 1.0 to 1.5 psi
CKM075V-PV
PVC
PVC
3/4"
4-1/8"
2-51/64"
4-3/32"
1.0 to 1.5 psi

$93.60 / each

Enter location to check availability
Catalog Page #  3626 

Price $93.60 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 3/4"
  • Connection Type FNPT
  • Length 4-1/8"
  • Width 2-51/64"
  • Overall Height 4-3/32"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 1.0 to 1.5 psi
CKM100V-PV
PVC
PVC
1"
4-23/32"
2-51/64"
4-45/64"
1.0 to 1.5 psi

$108.10 / each

Enter location to check availability
Catalog Page #  3626 

Price $108.10 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 1"
  • Connection Type FNPT
  • Length 4-23/32"
  • Width 2-51/64"
  • Overall Height 4-45/64"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 1.0 to 1.5 psi
CKS150VT-NC-PV
PVC
PVC
1-1/2"
7-3/8"
3-1/2"
7-13/32"
1.0 to 1.5 psi

$272.00 / each

Enter location to check availability
Catalog Page #  3626 

Price $272.00 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 1-1/2"
  • Connection Type FNPT
  • Length 7-3/8"
  • Width 3-1/2"
  • Overall Height 7-13/32"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 1.0 to 1.5 psi
CKS200VT-NC-PV
PVC
PVC
2"
8-3/8"
4-3/32"
8-13/32"
1.0 to 1.5 psi

$302.25 / each

Enter location to check availability
Catalog Page #  3626 

Price $302.25 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 2"
  • Connection Type FNPT
  • Length 8-3/8"
  • Width 4-3/32"
  • Overall Height 8-13/32"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 1.0 to 1.5 psi
CKS300VT-NC-PV
PVC
PVC
3"
9-7/8"
5-1/2"
9-29/32"
1.0 to 1.5 psi

$566.50 / each

Enter location to check availability
Catalog Page #  3626 

Price $566.50 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 3"
  • Connection Type FNPT
  • Length 9-7/8"
  • Width 5-1/2"
  • Overall Height 9-29/32"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 1.0 to 1.5 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms