Skip Content

S12 System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

S12 System

Price $184.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10K387
  • Mfr. Model # 6514501
  • UNSPSC # 43191510
  • Catalog Page # 2502
  • Shipping Weight 1.29 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plantronics device allows you to communicate clearly while moving freely. Provides unified communications and wireless office, call center, home office, and mobile solutions.

View More

Technical Specs

  • Item Small Office Headset System
  • Type Amplifier Base with 2-in-1 Convertible Headset
  • Includes Headset, Base, Ear Hook, Headband, Cushion, Power Cord
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.3 out of 5 by 15reviewers.
Rated 5 out of 5 by My boss loves it My boss had an older version of this that died after about 15 years. It was obviously a good value to have lasted that long! I ordered him this one to replace it and he loves it! February 25, 2016
Rated 5 out of 5 by Great sound quality! I bought this recently and I really like it. The headset is light weight and super easy to install. July 15, 2015
Rated 5 out of 5 by Great Headset I had a Plantronics Headseat years ago for my home office. Now, i am in an office where i have to multi-task on the phone - reviewing plans, bids, taking notes, etc., all while on the phone. I purchased the S-12 and it has more than met my expectations. Easy to set up & use, simple controls, comfortable to wear, & flawless sound. If i had to nit-pick, I would say that a button to pick up/hangup the phone would be nice - currently you have to pick up the handset to get a dial tone. Also, the cord could be a little longer.... but these are very minor. My co-workers are jealous - great product! April 8, 2015
Rated 5 out of 5 by I couldn't ask for anything better! I have only had this unit for a couple weeks now, but I am so happy with it! I have tried several other headsets over the years, and nothing has come close to this one! I love having the ability to not only adjust the volume of the caller, but also being able to adjust my own voice so that I don't sound like I am yelling at them. I have only used the over the head portion of the system, as I am not one who prefers the over the ear headsets, but this is just a personal preference. From what I read in other reviews, it seems to work just as well as the over the head portion. Another awesome thing about this product is how easy it was to set up. I work from home, so it was so nice to have something that was able to be set up by just simply following the instructions and not having to reach out for technical support to get the system installed. The only thing that I would change about this unit is the availability of other accessories for the unit. I would like to have the option of having speakers on both sides of the headset, if you would like, because there are some times where I like to be able to block all the sound out around me to further focus on my calls. Other than that, I have not a single complaint about this product. I definately feel like I got my moneys worth with this product! Best money I have spent on an office supply in a long time! December 5, 2014
Rated 2 out of 5 by Instant tangle - not worth the convenience Are there other ladies with long hair going insane that the plastic head piece gets tangled in your hair *every* time you take the head piece off? I like the convenience of hands-free and the sound is great, but the fact that I have to untangle it after every single phone call makes me not use it. November 10, 2014
Rated 2 out of 5 by Frustrated with poor quality! I have had to go through at least 5-6 of the S12 headsets in the past year, as the over-the-head piece (where the metal portion gets inserted into the plastic sleeve keeps breaking after almost minimal use. The quality of the plastic used is pretty pathetic! I have also had a couple of the headsets on my team where the connectivity wire seems to have snapped inside and is not easy to get to be fixed easily. When I called Plantronics about possible replacement I was told it was out of warranty. Why can't Plantronics use all metal, or better plastic for their product, especially when they still charge so much for the unit, which other than these problems, works pretty well. The manufacturer should do a better hjob at standing behind their product, especially when bulk sales are involved! April 25, 2014
Rated 5 out of 5 by Has been working great 2 years so far, heavy use I've been using the S12 heavily for around 2 years in the office with no issues. The sound quality is great, the headset is comfortable with a cushie flexible earmuff on one side and a flexible comfortable piece on the other side.I'm not a fan of the Plantronics gaming headsets, but I highly recommend the S12, two thumbs up. September 29, 2013
Rated 4 out of 5 by Coming upon 3 yrs... I work support calls and have had my headset for 3 yrs. Stil works well. Sometimes the cushion comes off if it falls off my desks but all components have held up. I am in the market for something like it for mobile use. Sticks in my hair if I pull it off quickly, so quick release would be a +. August 15, 2013
  • 2016-05-04 T22:12:38.770-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_15, tr_15
  • loc_en_US, sid_10K387, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.