Skip Content

M220C Flex Ear Loop Headset/ Cordless Ph close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

M220C Flex Ear Loop Headset/ Cordless Ph

Price $27.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10K395
  • Mfr. Model # 6554411
  • UNSPSC # 43191609
  • Catalog Page # 2502
  • Shipping Weight 0.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mobile Headset
  • Type Cordless Phone, Noise Canceling, Flex Ear Loop
  • For Use With M220C
  • Includes Headset, Earhook
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 2.8 out of 5 by 8reviewers.
Rated 4 out of 5 by M220C Headset - good as ever This is my third purchase of this headset and it is reliable and as good as ever. April 15, 2014
Rated 4 out of 5 by Secure & Comfortable This is much more comfortable than the a more expensive model of a similar over the ear model. April 9, 2014
Rated 3 out of 5 by web wite review Need to make web site more intuitive. Product did not have information on how to change item from right to left/ or left to right. I had to figure it out myself. Product registration is not easily followed. This needs work.Product appears to work as advertised but have not really used it yet. January 23, 2014
Rated 2 out of 5 by Plantronics Disappointment I thought this product was terrible. I expected a better fit as well as a volume control that worked. August 17, 2011
Rated 2 out of 5 by Not as pictured I have bought several of these headphones in the past and they always came with a volume control. The picture in the overview section also shows a volume control. However, the model that was delivered to me does not have a volume control. Additionally, the sound quality is not as good as previous models. I will not buy another one. April 15, 2011
Rated 1 out of 5 by worst ever It has no redeeming qualities. Uncomfortable, terrible sound, no volume control at all. the switch doesn't change volume and that would have been the only distinguishable feature March 9, 2011
Rated 2 out of 5 by Not at all stable in ear. Sound is clear, very clear. But the ear piece does not 'seat', the fit is loose and makes it feel as though you have to hold it in place with hand. Kinda defeats the whole hands-free aspect. January 9, 2011
Rated 4 out of 5 by Enough Pros to offset the Cons Overall, this product is a cost effective solution. Mic sound quality is good, solid construction and the price is right. However, ear cradle is uncomfortable and ear piece does not connect into ear well enough to block out eternal noise. Adequate for limited use - problematic for longer sessions or mobile use. January 11, 2010
  • 2016-04-27 T23:03:09.358-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_10K395, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.