Skip Content

DuoPro Convertible Headset close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

DuoPro Convertible Headset

Price $151.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 10C646
  • Mfr. Model # 6112101
  • UNSPSC # 43191609
  • Catalog Page # 2757
  • Shipping Weight 0.32 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Corded Headset
  • Type DuoPro Convertible
  • Includes Headset, Ear Cushion, Headband, Earhook
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Rated 4 out of 5 by 5reviewers.
Rated 5 out of 5 Best headset I have ever used I have been using this headset for almost 5 years now. I have replaced the ear pad a couple of times but other than that I have no issues. I have the voice tube model and the noise cancellation of that alone is more than enough for my office environment. I have asked numerous people if they could hear people talking in the background when there were conversations going on around me and none of them could ever hear a thing. It is very comfortable for long calls and the ability to position the voice tube away from my mouth and nose a bit means no "Darth Vader" impressions on my calls. August 4, 2015
Rated 1 out of 5 by Anatomically impossible The earloop for over the ear operation can not possibly fit any human ear. I have a not unreasonable goal of having the receiver to my ear at the same time the microphone is in the vicinity of my mouth. No matter what adjustment I make, it can't be done. I may get the headset in a generally usable state but within seconds the receiver and microphone will flop away from my head.The headband is also unusable since I wear glasses that get tangled with the stabilizer bars. July 13, 2013
Rated 5 out of 5 by Superior Comfort! Great sound and no ear pain. Awesome as I work in a call center and having a headset like this releases the pressure on your ear. Totally adjustable, I forget it's even on it's so light. As always with Plantronics, great sound. May 12, 2010
Rated 5 out of 5 by Great product I have been using this headset for about a year now and I love it one of the best one ear wired heasets out there. February 26, 2010
Rated 4 out of 5 Well manufactured and designed Good headset - would purchase again; I prefer the ergonomic design where the ear piece is not pressed up against the lobe. October 21, 2009
  • 2015-11-27 T19:27:24.207-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_10C646, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.