Skip Content

Discovery 975 Bluetooth Headset close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Discovery 975 Bluetooth Headset

Price $234.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10K390
  • Mfr. Model # 8264001
  • UNSPSC # 43191609
  • Catalog Page # 2757
  • Shipping Weight 0.63 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBluetooth Headset
  • TypeDiscovery Ear Bud
  • For Use WithDiscovery 975
  • IncludesHeadset, Three Eartips, Power Charger
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Rated 4 out of 5 by 124reviewers.
Rated 2 out of 5 by Disappointment ! 1- No music support, 2- Even my own body drops signal quality, 3- Comfort is not even close to in-ear headsets, 4- At best sound quality is noisy, 5- You have to press one button forever to turn it off, 6- Battery life is not that bad... March 5, 2015
Rated 3 out of 5 by GREAT WHEN IT LAST! I got the 975 and it only last 1 year, at of the blue just quit working, It charge and link to the phone but no audio. so be aware of those issues February 17, 2015
Rated 2 out of 5 by Noise cancellation without intelligence This does noise cancellation only when you start talking. Normally it picks all loud sounds. If you're on road, it captures all vehicle sounds and horns. The other person will hear background noise too loud. This also produce Bluetooth disturbances with crack noise while on call. Seems an average product. Look wise and its accessories are good. Don't blindly buy this product. Better go to showroom, pair with your phone device, test and buy. January 19, 2015
Rated 4 out of 5 by Compact, Great clear sound works with I phone 6 I have now had this 975 for 6 months and I love it. It has very compact and comfortable design, is very easy to use and the sound is clear and crisp. I had a much more expensive bluetooth previously and this is much clearer. It also has a convenient carrying case so you don't lose the ear piece and the case is the charger, so you can bring it into meetings with you and charge in your briefcase. I just recently switched my phone to an Iphone 6 and it paired with no problem. December 23, 2014
Rated 4 out of 5 by Compact, great sound I have now had this 975 for 6 months and I love it. It has very compact and comfortable design, is very easy to use and the sound is clear and crisp. I had a much more expensive jawbone previously and this is much clearer. It also has a convenient carrying case so you don't lose the ear piece and the case is the charger, so you can bring it into meetings with you and charge in your briefcase. December 22, 2014
Rated 5 out of 5 by Great Earpiece I bought this to replace the piece I misplaced. This is an upgrade to my previous one that I liked very much. Easy to pair w/my iPhone, and to use. July 7, 2014
Rated 2 out of 5 by The 975 does fit very comfortable! I've been using the 975 for a few days and I hear a lot of crackling sounds in my ear. I've used Plantronics products in the past and never have had a complaint about any of them. June 27, 2014
Rated 1 out of 5 by DISAPPOINTING!!! Lasted 3 months & crapped out. Now Plantronics wants me to pay postage to return a defective item. I would never recommend that to anyone. I'm back to using my OLD headset, which is now almost 6 yrs old...and still works! June 5, 2014
  • 2015-03-31T19:40:21.365-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_124, tr_124
  • loc_en_US, sid_10K390, prod, sort_default
2 3 4 5next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.