Skip Content

Battery Pack,Li-Ion,3.8V,For Plantronics close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Battery Pack, Li-Ion, 3.8V, For Plantronics

Price $57.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10C670
  • Mfr. Model # 6439901
  • UNSPSC # 26111710
  • Catalog Page # 2757
  • Shipping Weight 0.06 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBattery Pack
  • Fits BrandPlantronics
  • Fits ModelMFR. NO. CS50,CS60,CS55
  • Battery TypeLithium Ion
  • Voltage3.8
  • Battery Capacity190mAh
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms


Rated 4.7 out of 5 by 24reviewers.
Rated 5 out of 5 by Excellent Service Fast and easy service. The product was delivered very quickly. February 23, 2015
Rated 5 out of 5 by Plantronics CS55 Headset System System wasn't working properly but tech support was great. Got it up and working again in 5 minutes. Very patient. This type of tech support isn't common these days. A+++++++++ thank you. ed February 18, 2015
Rated 5 out of 5 by Right battery arrived in a few days My headset battery died after serving me well for abou 4 years or so. Got the correct battery, it was easy to install and the headset is now back in action. February 11, 2015
Rated 5 out of 5 by Needed a new battery I have had my Plantronics headset since - ??? Anyway, it's been easily 10 years or more and the battery lasted that long - pretty impressive. I look forward to similar long life with the new replacement. Installation was quick and easy (it was for me, anyway). February 10, 2015
Rated 4 out of 5 by fast quick service Customer Service was quick to reply and my product arrived fast. February 9, 2015
Rated 5 out of 5 Very durabale! Like other reviews I read before placing my order for the battery replacement, I also have owned my headset for over six years and this is the very first time I've ever had to maintenance this product. I am extremely happy with both the product and the service. Thank you January 15, 2015
Rated 4 out of 5 by Money well spent! My headset was dying after about an hour and a half of use and I did not want to be tethered to my desk, I had to do something. Management wasn't willing to buy me a new headset but I talked my way into a replacement battery, now I'm set for the day. Typically I only go 4 hours between charges but a few times it lasted 6 with no sign of fading. December 16, 2014
Rated 5 out of 5 by As expected. Battery: easy to remove old one/ and install new one. Works as I'd expect it to. December 15, 2014
  • 2015-03-28T19:41:05.190-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_24, tr_24
  • loc_en_US, sid_10C670, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.