Skip Content

Freestanding close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?


Price $127.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1KBV1
  • Mfr. Model # 9524-00
  • UNSPSC # 24102004
  • Catalog Page # 1971
  • Shipping Weight 35.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vented Shelving Unit
  • Shelving Type Freestanding
  • Shelving Style Ventilated
  • Material Polypropylene
  • Number of Shelves 5
  • Width 37"
  • Depth 24-1/4"
  • Height 71-3/8"
  • Shelf Capacity 200 lb.
  • Color Gray/Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This heavy-duty shelving unit has 24"-deep shelves and will hold up to 200 lb. per shelf/1000 lb. per unit when the weight is evenly distributed. It has interlocking shelves to connect multiple units, for added storage.

Alternate Products

Alternate Search Terms

Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by These are rated for a 200 lb load PER SHELF. The shelves will sag with as little as 50 lbs. Good for light weight stuff, but I would do something different for heavy stuff October 31, 2012
  • 2015-11-25 T19:29:17.216-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1KBV1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.