Skip Content

Utility Trunk,37-3/4 in x14 in x18-1/4in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Utility Trunk, 37-3/4 in x14 in x18-1/4in

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 30F069
  • Mfr. Model # 1819-00
  • UNSPSC # 24112401
  • Catalog Page # 1856
  • Shipping Weight 9.6 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Storage Trunks and Jobsite Boxes
Recycled polypropylene construction provides strength, durability, and impact resistance; will not rust or deteriorate in wet conditions. Reinforced padlock holes and ribs increase security. Nest when empty; stack securely with lids. Large molded handles ease transport.
Portable Storage Trunk
Compact, lockable storage to keep your outdoor gear safe, secure, and organized. Feature molded grooves for sturdy stacking, reinforced removable lid, and wheels. Tie downs located on the side provide extra stability and security.

View More

Technical Specs

  • Item Utility Trunk
  • Volume Capacity 5.58 cu ft.
  • Color Black
  • Inside Length 29"
  • Inside Width 11-7/8"
  • Inside Height 13"
  • Overall Length 37-3/4"
  • Overall Width 18-1/4"
  • Overall Height 14"
  • Material Polypropylene
  • Latch Durable Lockable
  • Includes Strong Integrated Wheels and Axles, Molded Grooves for Sturdy Stacking
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.